The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Product Description
Connection Cable, 30M, Straight, 4-P
Specifications
Specifications
Number of Pins
4
Connector Type
Straight
Current Rating
4 A
Length
30 m
Number of Wires
4
IP Rating
IP67
Illuminated
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
103A0060AP
Product Description
PVC Mini-Link Female Plug Assembly,
Specifications
Specifications
Cable Type
PVC
Number of Pins
3
Connector Type
Straight Plug
Maximum Voltage
600 VAC
Current Rating
13 A
Length
1.8 m
Number of Wires
3
Number of Keys
1
Wire Gauge (AWG)
16
NEMA Rating
NEMA 6P
IP Rating
IP68
Illuminated
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Connection Cable, 5M, Straight, 4-P
Specifications
Specifications
Number of Pins
4
Connector Type
Straight
Current Rating
4 A
Length
5 m
Number of Wires
4
IP Rating
IP67
Illuminated
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Cables/Connectors, 098873
Specifications
Specifications
Cable Type
PUR
Number of Pins
7
Connector Type
Straight Plug
Maximum Voltage
30 VDC
Current Rating
2 A
Length
5 m
Number of Wires
7
Number of Keys
1
IP Rating
IP67
Illuminated
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Connection Cable, 10M, Angled, 4-P
Specifications
Specifications
Number of Pins
4
Connector Type
Straight
Current Rating
4 A
Length
10 m
Number of Wires
4
IP Rating
IP67
Illuminated
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
PKG3M-6
Turck Cordsets, Picofast Series
Product Description
Cordset; M8 Female to Cut-end;
Specifications
Specifications
Number of Pins
3
Connector Type
Female Straight Plug
Current Rating
4 A
Length
6 m
Number of Wires
3
Wire Gauge (AWG)
24
IP Rating
IP67
Availability
Order by 5:00 PM ET and your package will ship the same day.
CSDR4A4CY2205
Cutler Hammer, Div of Eaton Cordsets, Global Plus Series
Item Number
CSDR4A4CY2205
MFG Item Number
CSDR4A4CY2205
Product Description
Cord Set, 4-P, 4-W, 22AWG, 5 Meter,
Specifications
Specifications
Number of Pins
4
Connector Type
Right Angle Plug
Maximum Voltage
320 VDC
Current Rating
4 A
Length
5 m
Number of Wires
4
Number of Keys
1
Wire Gauge (AWG)
22
IP Rating
IP67
Illuminated
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
VDN-220-00
Mencom Cordsets, Solenoid Valve Connectors Series
MFG Item Number
VDN-220-00
Series
Solenoid Valve Connectors
Product Description
I/S B W/O ELECT 2+E 2M
Specifications
Specifications
Connection Description
(1) Ind. Std. Form B (ISB) to Flying Leads
Number of Valve Connectors
1
Number of Wires
3
Length
2 m
Cable Type
PVC
IP Rating
IP65
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
PSEN Cable, Unshielded, Straight, 10
Specifications
Specifications
Cable Type
PUR
Number of Pins
8
Connector Type
Straight
Current Rating
2 A
Length
10 m
Number of Wires
8
IP Rating
IP68
Illuminated
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
MIN-3FP-12
Product Description
3 PL FEM PLG 12ft. 16AWG
Specifications
Specifications
Number of Pins
3
Connector Type
Straight Plug
Current Rating
13 A
Length
4 m
Number of Wires
3
Number of Keys
1
Wire Gauge (AWG)
16
IP Rating
IP67
Illuminated
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Receptacle Connector Type
Cordsets Electrical cables and cords are assemblies of one or more wires bundled together, used to connect two or more devices and transfer electrical signals or power between them.
Cables are used in a wide variety of applications, and most are tailored for a specific purpose. Cordsets include both the cable and the electrical connectors attached at each end. For power cords and extension cords, one end has a male connector to connect to a power source and a female connector that attaches to the equipment
Other cordsets include Ethernet cords with matching modular connectors at each end, and computer and interface cables with single-purpose connectors like VGA or PIC that transfer specific signals. Accessories include adapters, junction blocks, extension reels, and field wiring kits.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved