The store will not work correctly when cookies are disabled.
-
Item Number
MDE45-4FP-RJ45-5M
MFG Item Number
MDE45-4FP-RJ45-5M
Product Description
MDE45 FEM TO RJ45 CONN 5M
Specifications
Specifications
Number of Pins |
4 |
Connector Type |
Female Straight Plug to RJ45 Plug |
Current Rating |
1 A |
Length |
5 m |
Number of Wires |
4 |
Number of Keys |
3 |
Wire Gauge (AWG) |
24 |
IP Rating |
IP67 |
Illuminated |
No |
-
PKG3M-10
Turck Cordsets, Picofast Series
Product Description
Cordset; M8 Female to Cut-end;
Specifications
Specifications
Number of Pins |
3 |
Connector Type |
Female Straight Plug |
Maximum Voltage |
125 V |
Current Rating |
4 A |
Length |
10 m |
Number of Wires |
3 |
Wire Gauge (AWG) |
24 |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
7000-88261-2200150
MFG Item Number
7000-88261-2200150
Product Description
M8 Male 0_ / M12 Female 90_, Pur
Specifications
Specifications
Number of Pins |
3 |
Current Rating |
4 A |
Length |
1.5 m |
Number of Wires |
3 |
Wire Gauge (AWG) |
24 |
-
MFG Item Number
104A0120AP
Product Description
PVC Mini-Link Female Plug Assembly,
Specifications
Specifications
Cable Type |
PVC |
Number of Pins |
4 |
Connector Type |
Straight Plug |
Maximum Voltage |
600 VAC |
Current Rating |
10 A |
Length |
3.7 m |
Number of Wires |
4 |
Number of Keys |
1 |
Wire Gauge (AWG) |
16 |
NEMA Rating |
NEMA 6P |
IP Rating |
IP68 |
Illuminated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
WK4T-4
Turck Cordsets, Eurofast Series
Product Description
Cordset; 3-Wire; Standard Right
Specifications
Specifications
Number of Pins |
4 |
Connector Type |
Female Right Angle Plug |
Maximum Voltage |
250 V |
Current Rating |
4 A |
Length |
4 m |
Number of Wires |
3 |
Number of Keys |
1 |
Wire Gauge (AWG) |
20 |
IP Rating |
IP68 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
RS4.5T-2
Turck Cordsets, Eurofast Series
Product Description
Cordset; M12 Male to Cut-end; Gray;
Specifications
Specifications
Number of Pins |
5 |
Connector Type |
Straight Plug |
Maximum Voltage |
250 V |
Current Rating |
4 A |
Length |
2 m |
Number of Wires |
5 |
Number of Keys |
1 |
Wire Gauge (AWG) |
22 |
IP Rating |
IP68 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
7000-08041-2100300
MFG Item Number
7000-08041-2100300
Product Description
M8 Female 0_ With Cable, Pvc 3X0.25
Specifications
Specifications
Cable Type |
PVC |
Number of Pins |
3 |
Current Rating |
4 A |
Length |
3 m |
Number of Wires |
3 |
Wire Gauge (AWG) |
24 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
CSNS3A3CY2405
Cutler Hammer, Div of Eaton Cordsets, Global Plus Series
Item Number
CSNS3A3CY2405
MFG Item Number
CSNS3A3CY2405
Product Description
Cord Set, 3-P, 3-W, 24AWG, 5 Meter,
Specifications
Specifications
Number of Pins |
3 |
Connector Type |
Straight Plug |
Maximum Voltage |
100 VDC |
Current Rating |
4 A |
Length |
5 m |
Number of Wires |
3 |
Wire Gauge (AWG) |
24 |
IP Rating |
IP67 |
Illuminated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
7000-12341-0140500
MFG Item Number
7000-12341-0140500
Product Description
M12 Female 90_ With Cable, Pvc
Specifications
Specifications
Cable Type |
PVC |
Number of Pins |
4 |
Current Rating |
4 A |
Length |
5 m |
Number of Wires |
4 |
Wire Gauge (AWG) |
22 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
7000-12221-0141000
MFG Item Number
7000-12221-0141000
Product Description
M12 Female 0_ With Cable, Pvc
Specifications
Specifications
Cable Type |
PVC |
Number of Pins |
4 |
Current Rating |
4 A |
Length |
10 m |
Number of Wires |
4 |
Wire Gauge (AWG) |
22 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved