The store will not work correctly when cookies are disabled.
-
Product Description
PSEN Cable, Unshielded, Straight, 5
Specifications
Specifications
Cable Type |
PUR |
Number of Pins |
8 |
Connector Type |
Straight |
Current Rating |
2 A |
Length |
5 m |
Number of Wires |
8 |
IP Rating |
IP68 |
Illuminated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
2TLA020056R3000
MFG Item Number
2TLA020056R3000
Product Description
Cordset, 8-Pole, M12, 6 Meter,
Specifications
Specifications
Cable Type |
PVC |
Number of Pins |
8 |
Connector Type |
Straight Plug |
Length |
6 m |
Number of Wires |
8 |
Wire Gauge (AWG) |
22 |
Illuminated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Connection Cable, 2M, Straight, 4-P,
Specifications
Specifications
Number of Pins |
4 |
Connector Type |
Straight |
Current Rating |
4 A |
Length |
2 m |
Number of Wires |
4 |
IP Rating |
IP67 |
Illuminated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
PSEN cable M8-8sf, 10m
Specifications
Specifications
Number of Pins |
8 |
Connector Type |
Straight |
Current Rating |
1.5 A |
Length |
10 m |
Number of Wires |
8 |
IP Rating |
IP67 |
Illuminated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Connection Cable, 10M, Straight, 4-P
Specifications
Specifications
Number of Pins |
4 |
Connector Type |
Straight |
Current Rating |
4 A |
Length |
10 m |
Number of Wires |
4 |
IP Rating |
IP67 |
Illuminated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
MDC-4MFP-5M
Product Description
4 PL MDC M-F EXT, 5M, 22AWG
Specifications
Specifications
Number of Pins |
5 |
Connector Type |
Straight Plug |
Current Rating |
4 A |
Length |
5 m |
Number of Wires |
4 |
Number of Keys |
1 |
Wire Gauge (AWG) |
22 |
IP Rating |
IP67 |
Illuminated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
RKG4.4T-2-RSG4.4T/S90-SP
Product Description
Cordset
Specifications
Specifications
Cable Type |
TPU Coil Cord |
Number of Pins |
4 |
Connector Type |
Female Straight Plug to Male Straight Plug |
Maximum Voltage |
250 V |
Current Rating |
4 A |
Length |
2 m |
Number of Wires |
4 |
Number of Keys |
1 |
Wire Gauge (AWG) |
22 |
IP Rating |
IP68 |
Illuminated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
MDC-4FP-2M
Product Description
Cordset, 4-P, 4-W, Micro, Rt Angle,
Specifications
Specifications
Number of Pins |
5 |
Connector Type |
Straight Plug |
Current Rating |
4 A |
Length |
2 m |
Number of Wires |
4 |
Number of Keys |
1 |
Wire Gauge (AWG) |
22 |
IP Rating |
IP67 |
Illuminated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
PKG3M-2
Turck Cordsets, Picofast Series
Product Description
Cordset; M8 Female to Cut-end;
Specifications
Specifications
Number of Pins |
3 |
Connector Type |
Female Straight Plug |
Maximum Voltage |
125 V |
Current Rating |
4 A |
Length |
2 m |
Number of Wires |
3 |
Wire Gauge (AWG) |
24 |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
MDC-4MFP-2M
Product Description
4 PL MDC M-F EXT 2M 22AWG
Specifications
Specifications
Number of Pins |
5 |
Connector Type |
Straight Plug |
Current Rating |
4 A |
Length |
2 m |
Number of Wires |
4 |
Number of Keys |
1 |
Wire Gauge (AWG) |
22 |
IP Rating |
IP67 |
Illuminated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved