The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
36886.1
Icotek Grounding, LFZ-U-SKL Series
Product Description
LFZ-U4/SKL 1, 5-3
Specifications
Specifications
Number of Conductors
1
Maximum Conductor Size
3 mm
Minimum Conductor Size
1.5 mm
Compression Style
Spring Clip
For Use With
Cable
Built-In Strain Relief
Yes
Mounting
Surface - M4 Fork
Direct Burial
No
36910
Icotek Grounding, LFZ-SKL Series
Product Description
LFZ/SKL 1, 5-3
Specifications
Specifications
Number of Conductors
1
Maximum Conductor Size
3 mm
Minimum Conductor Size
1.5 mm
Compression Style
Spring Clip
For Use With
Cable
Built-In Strain Relief
Yes
Mounting
Surface - M4 Hole
Direct Burial
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
36915
Icotek Grounding, LFZ-SKL Series
Product Description
LFZ/SKL 3- 6
Specifications
Specifications
Number of Conductors
1
Maximum Conductor Size
6 mm
Minimum Conductor Size
3 mm
Compression Style
Spring Clip
For Use With
Cable
Built-In Strain Relief
Yes
Mounting
Surface - M4 Hole
Direct Burial
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
36925
Icotek Grounding, LFZ-SKL Series
Product Description
LFZ/SKL 8-11
Specifications
Specifications
Number of Conductors
1
Maximum Conductor Size
11 mm
Minimum Conductor Size
8 mm
Compression Style
Spring Clip
For Use With
Cable
Built-In Strain Relief
Yes
Mounting
Surface - M4 Hole
Direct Burial
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
36930
Icotek Grounding, LFZ-SKL Series
Product Description
LFZ/SKL 12-16
Specifications
Specifications
Number of Conductors
1
Maximum Conductor Size
16 mm
Minimum Conductor Size
12 mm
Compression Style
Spring Clip
For Use With
Cable
Built-In Strain Relief
Yes
Mounting
Surface - M4 Hole
Direct Burial
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
36935
Icotek Grounding, LFZ-SKL Series
Product Description
LFZ/SKL 17-22
Specifications
Specifications
Number of Conductors
1
Maximum Conductor Size
22 mm
Minimum Conductor Size
17 mm
Compression Style
Spring Clip
For Use With
Cable
Built-In Strain Relief
Yes
Mounting
Surface - M4 Hole
Direct Burial
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
37612
Icotek Grounding, MSKL Series
Product Description
LFZ-M/MSKL 3-12
Specifications
Specifications
Number of Conductors
1
Maximum Conductor Size
12 mm
Minimum Conductor Size
3 mm
Compression Style
Spring Clip
For Use With
Cable
Built-In Strain Relief
Yes
Mounting
Surface - M4 Hole
Direct Burial
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
GBL-4
Ilsco Grounding, GBL Series
Product Description
AL MEC 4-14 7/32 T UL
Specifications
Specifications
Number of Conductors
1
Maximum Conductor Size
4 AWG
Minimum Conductor Size
14 AWG
Compression Style
Lay-In Bolt Lug
For Use With
Cable
Built-In Strain Relief
No
Mounting
Surface - 7/32 " Hole
Direct Burial
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
36855
Icotek Grounding, SFZ-SKL Series
Product Description
SFZ/SKL 3-6
Specifications
Specifications
Number of Conductors
1
Maximum Conductor Size
6 mm
Minimum Conductor Size
3 mm
Compression Style
Spring Clip
For Use With
Cable
Built-In Strain Relief
Yes
Mounting
DIN Rail
Direct Burial
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
37180.3
Icotek Grounding, KVT-EMC Series
Product Description
KVT-EMC-25 | SKL 6-8
Specifications
Specifications
Number of Conductors
1
Maximum Conductor Size
8 mm
Minimum Conductor Size
6 mm
Compression Style
Spring Clip
For Use With
Cable
Built-In Strain Relief
Yes
Mounting
Cable Gland Bracket
Direct Burial
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Grounding Clamps
Shopping Options
Grounding In electronics, the ground is the reference point in an electrical circuit from which voltages are measured, a common return path for electric current, or a direct physical connection to the Earth.
Grounding is employed in electrical systems for several reasons. Equipment is connected to the ground to prevent user contact with dangerous voltage in case insulation fails. In combination with fuses and breakers, this is one of the most important components of electrical safety. Grounding also helps limit the buildup of static electricity, and to absorb unlimited amounts of current without changing a circuit’s potential.
Grounding is accomplished with a variety of hardware, from straps and clamps to studs and posts. Neutral bars are installed in panels that are used to bond all devices in a cabinet or enclosure to the main entry point and dissipate stray voltage. Grounding plates are functionally similarly to posts and studs in that they are buried below grade while providing a larger surface area for current to dissipate into the ground.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved