The store will not work correctly when cookies are disabled.
-
554280
NVENT ERIFLEX, ERICO Grounding, CPI Series
Product Description
Grounding Braid,
Specifications
Specifications
Length (mm) |
300 mm |
Hole Diameter (mm) |
8.5 mm |
Thickness (mm) |
3 mm |
Length (In) |
11.81 " |
Thickness (in) |
0.12 " |
Width (in) |
0.69 " |
Width (mm) |
20 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
554299
NVENT ERIFLEX, ERICO Grounding, CPI Series
Product Description
Grounding Braid, CPI 25-150-10
Specifications
Specifications
Length (mm) |
150 mm |
Hole Diameter (mm) |
10.5 mm |
Thickness (mm) |
3.5 mm |
Length (In) |
5.91 " |
Thickness (in) |
0.14 " |
Width (in) |
1.04 " |
Width (mm) |
25 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
554301
NVENT ERIFLEX, ERICO Grounding, CPI Series
Product Description
Grounding Braid, CPI 25-250-10
Specifications
Specifications
Length (mm) |
250 mm |
Hole Diameter (mm) |
10.5 mm |
Thickness (mm) |
3.5 mm |
Length (In) |
9.84 " |
Thickness (in) |
0.14 " |
Width (in) |
1.04 " |
Width (mm) |
25 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
554326
NVENT ERIFLEX, ERICO Grounding, CPI Series
Product Description
Grounding Braid, CPI 35-400-12
Specifications
Specifications
Length (mm) |
400 mm |
Hole Diameter (mm) |
13 mm |
Thickness (mm) |
4 mm |
Length (In) |
15.75 " |
Thickness (in) |
0.16 " |
Width (in) |
1.04 " |
Width (mm) |
25 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
554344
NVENT ERIFLEX, ERICO Grounding, CPI Series
Product Description
Grounding Braid, CPI 50-200-12
Specifications
Specifications
Length (mm) |
200 mm |
Hole Diameter (mm) |
13 mm |
Thickness (mm) |
5 mm |
Length (In) |
7.87 " |
Thickness (in) |
0.2 " |
Width (in) |
1.18 " |
Width (mm) |
30 mm |
-
556630
NVENT ERIFLEX, ERICO Grounding, MBJ Series
Product Description
Ground Strap, 120A Max, 150mm Long,
Specifications
Specifications
Length (mm) |
150 mm |
Hole Diameter (mm) |
8.5 mm |
Thickness (mm) |
1.5 mm |
Length (In) |
5.91 " |
Hole Diameter (in) |
0.335 " |
Thickness (in) |
0.059 " |
Width (in) |
0.591 " |
Width (mm) |
15 mm |
Max Current |
120 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
556640
NVENT ERIFLEX, ERICO Grounding, MBJ Series
Product Description
Ground Strap, 120A Max, 200mm Long,
Specifications
Specifications
Length (mm) |
200 mm |
Hole Diameter (mm) |
8.5 mm |
Thickness (mm) |
1.5 mm |
Length (In) |
7.87 " |
Hole Diameter (in) |
0.335 " |
Thickness (in) |
0.059 " |
Width (in) |
0.591 " |
Width (mm) |
15 mm |
Max Current |
120 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
556660
NVENT ERIFLEX, ERICO Grounding, MBJ Series
Product Description
Ground Strap, 120A Max, 300mm Long,
Specifications
Specifications
Length (mm) |
300 mm |
Hole Diameter (mm) |
8.5 mm |
Thickness (mm) |
1.5 mm |
Length (In) |
11.81 " |
Hole Diameter (in) |
0.335 " |
Thickness (in) |
0.059 " |
Width (in) |
0.591 " |
Width (mm) |
15 mm |
Max Current |
120 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
556780
NVENT ERIFLEX, ERICO Grounding, MBJ Series
Product Description
Ground Strap, 197A Max, 150mm Long,
Specifications
Specifications
Length (mm) |
150 mm |
Hole Diameter (mm) |
10.5 mm |
Thickness (mm) |
2.1 mm |
Length (In) |
5.91 " |
Hole Diameter (in) |
0.413 " |
Thickness (in) |
0.083 " |
Width (in) |
0.906 " |
Width (mm) |
23 mm |
Max Current |
197 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
556790
NVENT ERIFLEX, ERICO Grounding, MBJ Series
Product Description
Ground Strap, 197A Max, 200mm Long,
Specifications
Specifications
Length (mm) |
200 mm |
Hole Diameter (mm) |
10.5 mm |
Thickness (mm) |
2.1 mm |
Length (In) |
7.87 " |
Hole Diameter (in) |
0.413 " |
Thickness (in) |
0.083 " |
Width (in) |
0.906 " |
Width (mm) |
23 mm |
Max Current |
197 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved