The store will not work correctly when cookies are disabled.
-
36787.2
Icotek Grounding, PFSZ-SKL Series
Product Description
PFSZ|SKL 3 - 6
Specifications
Specifications
Number of Conductors |
1 |
Maximum Conductor Size |
6 mm |
Minimum Conductor Size |
3 mm |
Compression Style |
Spring Clip |
For Use With |
Cable |
Built-In Strain Relief |
Yes |
Mounting |
Clamp - 10 x 3 mm Bus Bar |
Direct Burial |
No |
-
36787.3
Icotek Grounding, PFSZ-SKL Series
Product Description
PFSZ|SKL 6 - 8
Specifications
Specifications
Number of Conductors |
1 |
Maximum Conductor Size |
8 mm |
Minimum Conductor Size |
6 mm |
Compression Style |
Spring Clip |
For Use With |
Cable |
Built-In Strain Relief |
Yes |
Mounting |
Clamp - 10 x 3 mm Bus Bar |
Direct Burial |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
36850
Icotek Grounding, SFZ-SKL Series
Product Description
SFZ/SKL 1.5-3.0
Specifications
Specifications
Number of Conductors |
1 |
Maximum Conductor Size |
3 mm |
Minimum Conductor Size |
1.5 mm |
Compression Style |
Spring Clip |
For Use With |
Cable |
Built-In Strain Relief |
Yes |
Mounting |
DIN Rail |
Direct Burial |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
36860
Icotek Grounding, SFZ-SKL Series
MFG Item Number
SFZ/SKL 6-8
Product Description
Shield Clamp
Specifications
Specifications
Number of Conductors |
1 |
Maximum Conductor Size |
8 mm |
Minimum Conductor Size |
6 mm |
Compression Style |
Spring Clip |
For Use With |
Cable |
Built-In Strain Relief |
Yes |
Mounting |
DIN Rail |
Direct Burial |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
36870
Icotek Grounding, SFZ-SKL Series
Product Description
SFZ/SKL 12-16
Specifications
Specifications
Number of Conductors |
1 |
Maximum Conductor Size |
16 mm |
Minimum Conductor Size |
12 mm |
Compression Style |
Spring Clip |
For Use With |
Cable |
Built-In Strain Relief |
Yes |
Mounting |
DIN Rail |
Direct Burial |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
36887.1
Icotek Grounding, LFZ-U-SKL Series
Product Description
LFZ-U5/SKL 1, 5-3
Specifications
Specifications
Number of Conductors |
1 |
Maximum Conductor Size |
3 mm |
Minimum Conductor Size |
1.5 mm |
Compression Style |
Spring Clip |
For Use With |
Cable |
Built-In Strain Relief |
Yes |
Mounting |
Surface - M5 Hole |
Direct Burial |
No |
-
36887.4
Icotek Grounding, LFZ-U-SKL Series
Product Description
LFZ-U5/SKL 8-11
Specifications
Specifications
Number of Conductors |
1 |
Maximum Conductor Size |
11 mm |
Minimum Conductor Size |
8 mm |
Compression Style |
Spring Clip |
For Use With |
Cable |
Built-In Strain Relief |
Yes |
Mounting |
Surface - M5 Hole |
Direct Burial |
No |
-
36940
Icotek Grounding, LFZ-SKL Series
Product Description
LFZ/SKL 23-29
Specifications
Specifications
Number of Conductors |
1 |
Maximum Conductor Size |
29 mm |
Minimum Conductor Size |
23 mm |
Compression Style |
Spring Clip |
For Use With |
Cable |
Built-In Strain Relief |
Yes |
Mounting |
Surface - M4 Hole |
Direct Burial |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
37180.2
Icotek Grounding, KVT-EMC Series
Product Description
KVT-EMC-25 | SKL 3-6
Specifications
Specifications
Number of Conductors |
1 |
Maximum Conductor Size |
6 mm |
Minimum Conductor Size |
3 mm |
Compression Style |
Spring Clip |
For Use With |
Cable |
Built-In Strain Relief |
Yes |
Mounting |
Cable Gland Bracket |
Direct Burial |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
BGBL1/0
Burndy Grounding, BGBL Series
Product Description
1/0-14 AL/CU LAY-IN LUG
Specifications
Specifications
Number of Mounting Holes |
1 |
Number of Conductors |
1 |
Maximum Conductor Size |
1/0 AWG |
Minimum Conductor Size |
14 AWG |
Compression Style |
Lay-In Bolt Lug |
For Use With |
Cable |
Direct Burial |
No |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved