The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
47-400124-BK
NTE Electronics Shrink Tubing, THICK WALL WITH ADHESIVE Series
MFG Item Number
47-400124-BK
Series
THICK WALL WITH ADHESIVE
Product Description
HEAT SHRINK, 0.47in.x48in., BLK, 3:1,
Specifications
Specifications
Nom. Inner Diameter (in)
1/2 "
Piece Length (in)
48 "
Color
Black
Number of Pieces
1
Recovered Diameter
0.118 "
Recovered Wall Thickness
0.098 "
Adhesive Lining
Yes
Recovery Temperature
230 °F
Operating Temperature
-40-248 °F
47-20248-BK
NTE Electronics Shrink Tubing, THIN WALL Series
MFG Item Number
47-20248-BK
Product Description
Heat Shrink, 3/32in.x48in., Black, 2:1,
Specifications
Specifications
Nom. Inner Diameter (in)
3/32 "
Piece Length (in)
48 "
Color
Black
Number of Pieces
1
Recovered Diameter
0.047 "
Recovered Wall Thickness
0.02 "
Adhesive Lining
No
Recovery Temperature
194 °F
Operating Temperature
-67-275 °F
HSTT38-Q
Panduit Shrink Tubing, HSTT Series
Product Description
Dry-Shrink HSTT38-Q Heat Shrink
Specifications
Specifications
Nom. Inner Diameter (in)
1/5 "
Roll Length (ft)
25 '
Color
Black
Number of Pieces
1
Recovered Diameter
0.187 "
Recovered Wall Thickness
0.025 "
Adhesive Lining
No
Operating Temperature
-67-275 °F
47-21148-CL
NTE Electronics Shrink Tubing, THIN WALL Series
MFG Item Number
47-21148-CL
Product Description
Heat Shrink, 1-1/2in.x48in., Clear, 2:1,
Specifications
Specifications
Nom. Inner Diameter (in)
1-1/2 "
Piece Length (in)
48 "
Color
Clear
Number of Pieces
1
Recovered Diameter
0.752 "
Recovered Wall Thickness
0.075 "
Adhesive Lining
No
Recovery Temperature
194 °F
Operating Temperature
-67-275 °F
47-300278-BK
NTE Electronics Shrink Tubing, MEDIUM WALL WITH ADHESIVE Series
MFG Item Number
47-300278-BK
Series
MEDIUM WALL WITH ADHESIVE
Product Description
HEAT SHRINK, 1.06in.x48in., BLK, 3.37:1,
Specifications
Specifications
Nom. Inner Diameter (in)
1 "
Piece Length (in)
48 "
Color
Black
Number of Pieces
1
Recovered Diameter
0.315 "
Recovered Wall Thickness
0.098 "
Adhesive Lining
Yes
Recovery Temperature
230 °F
Operating Temperature
-40-248 °F
47-101100-BK
NTE Electronics Shrink Tubing, THIN WALL Series
MFG Item Number
47-101100-BK
Product Description
HEAT SHRINK, 1/16in.x100ft., BLK, 2:1,
Specifications
Specifications
Nom. Inner Diameter (in)
1/16 "
Roll Length (ft)
100 '
Color
Black
Number of Pieces
1
Recovered Diameter
0.031 "
Recovered Wall Thickness
0.017 "
Adhesive Lining
No
Recovery Temperature
194 °F
Operating Temperature
-67-275 °F
47-23348-BK
NTE Electronics Shrink Tubing, DUAL WALL WITH ADHESIVE Series
MFG Item Number
47-23348-BK
Series
DUAL WALL WITH ADHESIVE
Product Description
HEAT SHRINK, 3/8in.x48in., BLK, 3:1,
Specifications
Specifications
Nom. Inner Diameter (in)
3/8 "
Piece Length (in)
48 "
Color
Black
Number of Pieces
1
Recovered Diameter
0.118 "
Recovered Wall Thickness
0.024 "
Adhesive Lining
Yes
Recovery Temperature
230 °F
Operating Temperature
-67-185 °F
47-20748-CL
NTE Electronics Shrink Tubing, THIN WALL Series
MFG Item Number
47-20748-CL
Product Description
Heat Shrink, 3/8in.x48in., Clear, 2:1,
Specifications
Specifications
Nom. Inner Diameter (in)
3/8 "
Piece Length (in)
48 "
Color
Clear
Number of Pieces
1
Recovered Diameter
0.185 "
Recovered Wall Thickness
0.026 "
Adhesive Lining
No
Recovery Temperature
194 °F
Operating Temperature
-67-275 °F
47-102100-BK
NTE Electronics Shrink Tubing, THIN WALL Series
MFG Item Number
47-102100-BK
Product Description
HEAT SHRINK, 3/32in.x100ft., BLK, 2:1,
Specifications
Specifications
Nom. Inner Diameter (in)
3/32 "
Roll Length (ft)
100 '
Color
Black
Number of Pieces
1
Recovered Diameter
0.047 "
Recovered Wall Thickness
0.02 "
Adhesive Lining
No
Recovery Temperature
194 °F
Operating Temperature
-67-275 °F
47-10925-BK
NTE Electronics Shrink Tubing, THIN WALL Series
MFG Item Number
47-10925-BK
Product Description
HEAT SHRINK, 3/4in.x25ft., BLK, 2:1,
Specifications
Specifications
Nom. Inner Diameter (in)
3/4 "
Roll Length (ft)
25 '
Color
Black
Number of Pieces
1
Recovered Diameter
0.374 "
Recovered Wall Thickness
0.03 "
Adhesive Lining
No
Recovery Temperature
194 °F
Operating Temperature
-67-275 °F
Shop By
Close
Selected Filters
Category
Shrink Tubing
Shopping Options
Shrink Tubing Shrink tubing, or heat-shrink tubing, is a shrinkable plastic tube used to insulate wires. Shrink tubing protects wires from abrasion and other damage, and provides environmental sealing for stranded and solid wire, conductors, connections, and terminals.
Shrink tubing is ordinarily made of nylon, which shrinks radially and not longitudinally when heated. This reduces the tube&pos;s diameter without affecting the overall length of the tube. The nylon can be treated with chemical additives, and manufactured thicker or thinner, to meet the requirements for most environment demands.
Shrink tubing is fitted to wires and slid over connections before shrinking. Using this method, shrink tubing can be used to repair insulation, bundles wires together, and seal connections. It is available in a wide variety of colors to aid with cable management, and some designs may include adhesive on the inside of the tube to provide a better seal.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved