The store will not work correctly when cookies are disabled.
-
250-202
Wago Terminal Blocks, 250 Series
Product Description
PCB terminal block
Specifications
Specifications
Number of Levels |
1 |
Connection Type |
Spring Clamp |
Number of Poles |
2 |
Pin Spacing |
3.5 mm |
Pin Length |
3.6 mm |
UL Voltage |
300 VAC |
UL Current |
8 A |
CSA Current |
10 A |
CSA Voltage |
300 VAC |
IEC Current |
8 A |
Color |
Gray |
Composition |
Polyamide |
Mounting Type |
PCB Mount |
Temperature Range |
-76-221 °F |
Pluggable |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
971-SLW/04
WECO Electrical Connectors Terminal Blocks
MFG Item Number
971-SLW/04
Product Description
Plug-in Screw Connector for PCB/ 4
Specifications
Specifications
Number of Levels |
1 |
Number of Poles |
4 |
Pin Spacing |
5 mm |
Pin Length |
4.4 mm |
UL Voltage |
300 VAC |
UL Current |
10 A |
CSA Current |
10 A |
CSA Voltage |
300 VAC |
Color |
Black |
Composition |
Polyamide |
Mounting Type |
PCB Mount |
Temperature Range |
-40-221 °F |
Pluggable |
Yes |
-
971-SLW/05
WECO Electrical Connectors Terminal Blocks
MFG Item Number
971-SLW/05
Product Description
Plug-in Screw Connector for PCB/ 5
Specifications
Specifications
Number of Levels |
1 |
Number of Poles |
5 |
Pin Spacing |
5 mm |
Pin Length |
4.4 mm |
UL Voltage |
300 VAC |
UL Current |
10 A |
CSA Current |
10 A |
CSA Voltage |
300 VAC |
Color |
Black |
Composition |
Polyamide |
Mounting Type |
PCB Mount |
Temperature Range |
-40-221 °F |
Pluggable |
Yes |
-
Item Number
2626-1104/020-000
Product Description
PCB terminal block
Specifications
Specifications
Number of Levels |
1 |
Number of Poles |
4 |
Pin Spacing |
7.5 mm |
Pin Length |
4 mm |
UL Voltage |
1,000 VAC |
UL Current |
48 A |
IEC Current |
38 A |
Color |
Gray |
Composition |
Polyamide |
Mounting Type |
PCB Mount |
Temperature Range |
-76-221 °F |
Pluggable |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
PCB terminal block
Specifications
Specifications
Number of Levels |
1 |
Connection Type |
Spring Clamp |
Number of Poles |
1 |
Pin Spacing |
10 mm |
Pin Length |
4 mm |
UL Voltage |
600 VAC |
UL Current |
66 A |
IEC Current |
76 A |
Color |
Gray |
Composition |
Polyamide |
Mounting Type |
PCB Mount |
Temperature Range |
-76-221 °F |
Pluggable |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
736-408
Wago Terminal Blocks, 736 Series
Product Description
Double-deck PCB terminal block
Specifications
Specifications
Number of Levels |
2 |
Connection Type |
Spring Clamp |
Number of Poles |
8 |
Pin Spacing |
5.08 mm |
Pin Length |
4 mm |
UL Voltage |
300 VAC |
UL Current |
10 A |
CSA Current |
10 A |
CSA Voltage |
300 VAC |
IEC Current |
21 A |
Color |
Orange |
Composition |
Polyamide |
Mounting Type |
PCB Mount |
Temperature Range |
-76-221 °F |
Pluggable |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
736-412
Wago Terminal Blocks, 736 Series
Product Description
Double-deck PCB terminal block
Specifications
Specifications
Number of Levels |
2 |
Number of Poles |
12 |
Pin Spacing |
5.08 mm |
Pin Length |
4 mm |
UL Voltage |
300 VAC |
UL Current |
10 A |
CSA Current |
10 A |
CSA Voltage |
300 VAC |
IEC Current |
21 A |
Color |
Orange |
Composition |
Polyamide |
Mounting Type |
PCB Mount |
Temperature Range |
-76-221 °F |
Pluggable |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
736-416
Wago Terminal Blocks, 736 Series
Product Description
Double-deck PCB terminal block
Specifications
Specifications
Number of Levels |
2 |
Connection Type |
Spring Clamp |
Number of Poles |
16 |
Pin Spacing |
5.08 mm |
Pin Length |
4 mm |
UL Voltage |
300 VAC |
UL Current |
10 A |
CSA Current |
10 A |
CSA Voltage |
300 VAC |
IEC Current |
21 A |
Color |
Orange |
Composition |
Polyamide |
Mounting Type |
PCB Mount |
Temperature Range |
-76-221 °F |
Pluggable |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
738-106
Wago Terminal Blocks, 738 Series
Product Description
Quadruple-deck PCB terminal block
Specifications
Specifications
Number of Levels |
4 |
Number of Poles |
6 |
Pin Spacing |
10.16 mm |
Pin Length |
4 mm |
UL Voltage |
300 VAC |
UL Current |
10 A |
CSA Current |
10 A |
CSA Voltage |
300 VAC |
IEC Current |
18 A |
Color |
Gray |
Composition |
Polyamide |
Mounting Type |
PCB Mount |
Temperature Range |
-76-221 °F |
Pluggable |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
237-102
Wago Terminal Blocks, 237 Series
Product Description
PCB terminal block2.5 mm_ Pin
Specifications
Specifications
Number of Levels |
1 |
Connection Type |
Screw Clamp |
Number of Poles |
2 |
Pin Spacing |
5-5.08 mm |
IEC Current |
16 A |
Color |
Gray |
Composition |
Polyamide |
Mounting Type |
PCB Mount |
Temperature Range |
-76-221 °F |
Pluggable |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved