The store will not work correctly when cookies are disabled.
-
Item Number
1SNK705065R0000
MFG Item Number
1SNK705065R0000
Product Description
Terminal Block, ZK2.5-WH, Spring
Specifications
Specifications
Type |
Standard Block |
Number of Circuits |
1 |
Spacing |
5.2 mm |
UL Current |
24 A |
UL Voltage |
600 V |
CSA Current |
24 A |
CSA Voltage |
600 V |
IEC Current |
24 A |
Color |
White |
Mounting Type |
DIN Rail |
IP Rating |
IP20 |
Test Socket(s) |
No |
Partition |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
1SNK705010R0000
MFG Item Number
1SNK705010R0000
Product Description
Terminal Block, Spring, 5.2mm, 24A,
Specifications
Specifications
Type |
Standard Block |
Number of Circuits |
1 |
Spacing |
5.2 mm |
UL Current |
20 A |
UL Voltage |
600 V |
IEC Current |
24 A |
Color |
Gray |
Mounting Type |
DIN Rail |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
TOPJOBS feedthrough terminal block,
Specifications
Specifications
Type |
Standard Block |
Number of Circuits |
1 |
Spacing |
5.2 mm |
UL Current |
20 A |
UL Voltage |
600 V |
CSA Current |
20 A |
CSA Voltage |
600 V |
IEC Current |
32 A |
Color |
Gray |
Mounting Type |
DIN Rail |
Partition |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
2001-1211/1000-410
Product Description
TOPJOBS diode terminal block,
Specifications
Specifications
Type |
Diode Block |
Number of Circuits |
1 |
Spacing |
4.2 mm |
UL Current |
15 A |
UL Voltage |
600 V |
CSA Current |
15 A |
CSA Voltage |
600 V |
IEC Current |
18 A |
Color |
Gray |
Mounting Type |
DIN Rail |
Partition |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
2000-5372/1102-953
Product Description
TOPJOBS sensor LED terminal block,
Specifications
Specifications
Type |
Sensor/Actuator Block |
Number of Circuits |
3 |
Spacing |
7 mm |
UL Current |
15 A |
UL Voltage |
24 V |
CSA Current |
10 A |
CSA Voltage |
24 V |
IEC Current |
13.5 A |
Color |
Orange |
Mounting Type |
DIN Rail |
Partition |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
TOPJOBS ground terminal block, rail
Specifications
Specifications
Type |
Grounding Block |
Number of Circuits |
1 |
Spacing |
5.2 mm |
UL Current |
20 A |
UL Voltage |
600 V |
CSA Current |
20 A |
CSA Voltage |
600 V |
IEC Current |
32 A |
Color |
Green, Yellow |
Mounting Type |
DIN Rail |
Partition |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
TOPJOBS feedthrough terminal block,
Specifications
Specifications
Type |
Standard Block |
Number of Circuits |
1 |
Spacing |
5.2 mm |
UL Current |
20 A |
UL Voltage |
600 V |
CSA Current |
20 A |
CSA Voltage |
600 V |
IEC Current |
32 A |
Color |
Gray |
Mounting Type |
DIN Rail |
Partition |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
TOPJOBS double-deck terminal block,
Specifications
Specifications
Type |
Double-Deck Block |
Number of Circuits |
2 |
Spacing |
5.2 mm |
UL Current |
20 A |
UL Voltage |
600 V |
CSA Current |
20 A |
CSA Voltage |
600 V |
IEC Current |
28 A |
Color |
Gray |
Mounting Type |
DIN Rail |
Partition |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
TOPJOBS feedthrough terminal block,
Specifications
Specifications
Type |
Indicator Block |
Spacing |
5.2 mm |
UL Current |
20 A |
UL Voltage |
600 V |
IEC Current |
32 A |
Color |
Gray |
Mounting Type |
DIN Rail |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
DIN Terminal, Spring, 2 Level
Specifications
Specifications
Type |
Terminal Block |
Spacing |
5 mm |
UL Current |
20 A |
UL Voltage |
600 V |
CSA Current |
20 A |
CSA Voltage |
600 V |
IEC Current |
24 A |
Color |
Gray |
Mounting Type |
DIN Rail |
Test Socket(s) |
No |
Partition |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved