The store will not work correctly when cookies are disabled.
-
189137
Ancor Wire & Cable, Premium Battery Cable Assemblies Series
Series
Premium Battery Cable Assemblies
Product Description
Cable #4 RED 48in. LENGTH - 3/8in. STUD
Specifications
Specifications
Wire Gauge |
4 AWG |
Voltage Rating |
600 VAC |
Current Rating |
136 A |
Length |
4 ' |
Temperature Rating |
-40-221 °F |
Stud Size |
0.375 " |
RoHS Compliant |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
189140
Ancor Wire & Cable, Premium Battery Cable Assemblies Series
Series
Premium Battery Cable Assemblies
Product Description
Cable #2 BLACK 18in. LENGTH - 5/16in.
Specifications
Specifications
Wire Gauge |
2 AWG |
Voltage Rating |
600 VAC |
Current Rating |
178 A |
Length |
1.5 ' |
Temperature Rating |
-40-221 °F |
Stud Size |
0.3125 " |
RoHS Compliant |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
189141
Ancor Wire & Cable, Premium Battery Cable Assemblies Series
Series
Premium Battery Cable Assemblies
Product Description
Cable #2 RED 18in. LENGTH - 3/8in. STUD
Specifications
Specifications
Wire Gauge |
2 AWG |
Voltage Rating |
600 VAC |
Current Rating |
178 A |
Length |
1.5 ' |
Temperature Rating |
-40-221 °F |
Stud Size |
0.375 " |
RoHS Compliant |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
114005
Ancor Wire & Cable, Battery Cable Series
Product Description
50ft. #2 BLACK TINNED COPPER
Specifications
Specifications
Wire Gauge |
2 AWG |
Voltage Rating |
600 VAC |
Insulation Material |
Vinyl |
Temperature Rating |
-40-221 °F |
Outer Diameter |
0.47 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
114505
Ancor Wire & Cable, Battery Cable Series
Product Description
50ft. #2 RED TINNED COPPER
Specifications
Specifications
Wire Gauge |
2 AWG |
Voltage Rating |
600 VAC |
Insulation Material |
Vinyl |
Temperature Rating |
-40-221 °F |
Outer Diameter |
0.47 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved