The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MFG Item Number
T1E-1015G
Product Description
Wire Duct, 1in.x1-1/2in., Gray, Narrow
Specifications
Specifications
Length
78.74 "
Cover Incl.
Yes
Color
Gray
Length (mm)
2,000 mm
Nominal Height
1.5 "
Nominal Width
1 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
T1E-1040W
Product Description
Wire Duct, 1in.x4in., White, Narrow
Specifications
Specifications
Length
78.74 "
Cover Incl.
Yes
Color
White
Length (mm)
2,000 mm
Nominal Height
4 "
Nominal Width
1 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Wire Duct, 1in.x1in., Gray, Wide Slot,
Specifications
Specifications
Length
78.74 "
Cover Incl.
Yes
Color
Gray
Length (mm)
2,000 mm
Nominal Height
1 "
Nominal Width
1 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
G1X2LG6
Panduit Wire Duct, Panduct Type G Series
Product Description
Panduct G1X2LG6 Base Wiring Duct
Specifications
Specifications
Cover Incl.
No
Color
Gray
Nominal Height
2 "
Nominal Width
1.5 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
T1E-2215G
Product Description
Wire Duct, 2-1/4in.x1-1/2in., Gray,
Specifications
Specifications
Length
78.74 "
Cover Incl.
Yes
Color
Gray
Length (mm)
2,000 mm
Nominal Height
1.5 "
Nominal Width
2.25 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
T1E-1515G
Product Description
Wire Duct, 1-1/2in.x1-1/2in., Gray,
Specifications
Specifications
Length
78.74 "
Cover Incl.
Yes
Color
Gray
Length (mm)
2,000 mm
Nominal Height
1.5 "
Nominal Width
1.5 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
T1E-1022G
Product Description
Wire Duct, 1in.x2-1/4in., Gray, Narrow
Specifications
Specifications
Length
78.74 "
Cover Incl.
Yes
Color
Gray
Length (mm)
2,000 mm
Nominal Height
2.25 "
Nominal Width
1 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
T1E-1522G
Product Description
Wire Duct, 1-1/2in.x2-1/4in., Gray,
Specifications
Specifications
Length
78.74 "
Cover Incl.
Yes
Color
Gray
Length (mm)
2,000 mm
Nominal Height
2.25 "
Nominal Width
1.5 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
T1E-1530G
Product Description
Wire Duct, 1-1/2in.x3in., Gray, Narrow
Specifications
Specifications
Length
78.74 "
Cover Incl.
Yes
Color
Gray
Length (mm)
2,000 mm
Nominal Height
3 "
Nominal Width
1.5 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Wire Duct, 1in.x2-1/4in., White, Wide
Specifications
Specifications
Length
78.74 "
Cover Incl.
Yes
Color
White
Length (mm)
2,000 mm
Nominal Height
2.25 "
Nominal Width
1 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Panel Duct
Shopping Options
Wire Duct Wire duct is used to route, protect and organize electrical cables and wires. Rigid and flexible in a variety of sizes are best suited for use in control panels and cabinets, when wires and cables need to be inserted, dropped or pulled into place.
Self-adhesive duct installed along a panel surface allows for easy access to cables, and many options feature a pronged, cover-free design, so individual cables and wires can be added to or removed from the duct without hassle. Made of flexible PVC, the duct can be cut with scissors or a knife to the desired length. PVC also has high impact resistance so it won’t snap under heavy physical loads, and self-extinguishing properties to reduce fire hazard.
Several slot size variations are available from narrow to wide to ensure a precise fit in a crowded cabinet. For better protection, covers can be installed over the opening.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved