The store will not work correctly when cookies are disabled.
-
NPR.47M50
NTE Electronics Capacitors, NPR Series
MFG Item Number
NPR.47M50
Product Description
CAPACITOR, 0.47 MFD, 50VDC, RADIAL
Specifications
Specifications
Diameter |
0.2 " |
Capacitance |
0.47 µF |
Composition |
Electrolytic |
Tolerance % |
±20 % |
Voltage DC |
50 VDC |
Voltage DC (peak) |
63 VDC |
Temperature (F) |
-40-185 °F |
Case Material |
Aluminum |
Lead Diameter |
0.02 " |
Lead Spacing |
0.079 " |
Lead Length |
0.709 " |
Height |
0.43 " |
-
SI150M450
NTE Electronics Capacitors, SI Series
MFG Item Number
SI150M450
Product Description
CAPACITOR, 150 MFD, 450VDC, RADIAL
Specifications
Specifications
Diameter |
0.87 " |
Capacitance |
150 µF |
Composition |
Electrolytic |
Tolerance % |
±20 % |
Voltage DC |
450 VDC |
Voltage DC (peak) |
500 VDC |
Temperature (F) |
-40-185 °F |
Case Material |
Aluminum |
Lead Diameter |
0.079 " |
Lead Spacing |
0.393 " |
Lead Length |
0.248 " |
Height |
1.97 " |
-
NEV68M35
NTE Electronics Capacitors, NEV Series
Product Description
CAPACITOR, 68 MFD, 35VDC, RADIAL
Specifications
Specifications
Diameter |
0.31 " |
Capacitance |
68 µF |
Composition |
Electrolytic |
Tolerance % |
±20 % |
Voltage DC |
35 VDC |
Voltage DC (peak) |
44 VDC |
Temperature (F) |
-40-185 °F |
Case Material |
Aluminum |
Lead Diameter |
0.024 " |
Lead Spacing |
0.138 " |
Lead Length |
0.71 " |
Height |
0.45 " |
-
MFG Item Number
SKA2R2M063
Product Description
CAPACITOR, 2.2 MFD, 63VDC, AXIAL
Specifications
Specifications
Diameter |
0.24 " |
Capacitance |
2.2 µF |
Composition |
Electrolytic |
Tolerance % |
±20 % |
Voltage DC |
63 VDC |
Voltage DC (peak) |
75 VDC |
Temperature (F) |
-40-185 °F |
Case Material |
Aluminum |
Lead Diameter |
0.02 " |
Lead Length |
1.38 " |
Height |
0.24 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
UVZ1A101MDD
Product Description
CAPACITOR, 100 MFD, 10VDC, RADIAL,
Specifications
Specifications
Diameter |
0.19 " |
Capacitance |
100 µF |
Composition |
Electrolytic |
Tolerance % |
±20 % |
Voltage DC |
10 VDC |
Voltage DC (peak) |
10 VDC |
Current Rating |
0.105 A |
Temperature (F) |
-131-221 °F |
Case Material |
Aluminum |
Lead Diameter |
0.019 " |
Lead Spacing |
0.08 " |
Lead Length |
0.74 " |
Height |
0.43 " |
Width |
0.19 " |
Depth |
0.19 " |
-
Item Number
CGS451T450V3C
MFG Item Number
CGS451T450V3C
Product Description
CAPACITOR, 450 MFD, 450VDC, CAN
Specifications
Specifications
Diameter |
2 " |
Capacitance |
450 µF |
Composition |
Electrolytic |
Tolerance % |
-10-50 % |
Voltage DC |
450 VDC |
Voltage DC (peak) |
525 VDC |
Temperature (F) |
-40-185 °F |
Case Material |
Aluminum |
Lead Diameter |
0.313 " |
Lead Spacing |
0.875 " |
Lead Length |
0.25 " |
Height |
3.13 " |
-
Product Description
CAPACITOR, 47 MFD, 25VDC, RADIAL
Specifications
Specifications
Diameter |
0.2 " |
Capacitance |
47 µF |
Composition |
Electrolytic |
Tolerance % |
±20 % |
Voltage DC |
25 VDC |
Voltage DC (peak) |
30 VDC |
Temperature (F) |
-67-221 °F |
Case Material |
Aluminum |
Lead Diameter |
0.02 " |
Lead Spacing |
0.08 " |
Lead Length |
0.59 " |
Height |
0.43 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
LPX471M200C3P3
MFG Item Number
LPX471M200C3P3
Product Description
CAPACITOR, 470 MFD, 200VDC, SNAP IN
Specifications
Specifications
Diameter |
0.98 " |
Capacitance |
470 µF |
Composition |
Electrolytic |
Tolerance % |
±20 % |
Voltage DC |
200 VDC |
Voltage DC (peak) |
250 VDC |
Temperature (F) |
-40-185 °F |
Case Material |
Aluminum |
Lead Diameter |
0.059 " |
Lead Spacing |
0.39 " |
Lead Length |
0.25 " |
Height |
1.18 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
SKA4R7M050
Product Description
CAPACITOR, 4.7 MFD, 50VDC, AXIAL
Specifications
Specifications
Capacitance |
4.7 µF |
Composition |
Electrolytic |
Tolerance % |
±20 % |
Voltage DC |
50 VDC |
Voltage DC (peak) |
65 VDC |
Temperature (F) |
-40-185 °F |
Case Material |
Aluminum |
Lead Diameter |
0.02 " |
Lead Length |
1.38 " |
-
MFG Item Number
SEK330M016ST
Product Description
CAPACITOR, 33 MFD, 16VDC, RADIAL
Specifications
Specifications
Diameter |
0.2 " |
Capacitance |
33 µF |
Composition |
Electrolytic |
Tolerance % |
±20 % |
Voltage DC |
16 VDC |
Voltage DC (peak) |
20 VDC |
Temperature (F) |
-67-221 °F |
Case Material |
Aluminum |
Lead Diameter |
0.02 " |
Lead Spacing |
0.08 " |
Lead Length |
0.59 " |
Height |
0.43 " |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved