The store will not work correctly when cookies are disabled.
-
MFG Item Number
A28F5660S
Product Description
CAPACITOR, 1000VAC, 0.25uF, Oval Can
Specifications
Specifications
Diameter |
1.31 " |
Capacitance |
0.25 µF |
Composition |
Oil Filled |
Voltage AC |
1,000 VAC |
Case Material |
Metal Can |
Lead Length |
0.62 " |
Height |
2.12 " |
Width |
2.16 " |
Depth |
1.31 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
CAPACITOR, 1 MFD, 600VDC, AXIAL,
Specifications
Specifications
Diameter |
0.67 " |
Capacitance |
1 µF |
Composition |
Polypropylene Paper |
Tolerance % |
±10 % |
Voltage DC |
600 VDC |
Current Rating |
9 A |
Temperature (F) |
-131-221 °F |
Lead Length |
2 " |
Height |
1.25 " |
Width |
0.91 " |
Depth |
0.67 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
CAPACITOR, 2.2MFD, 250VDC, AXIAL,
Specifications
Specifications
Diameter |
0.45 " |
Capacitance |
2.2 µF |
Composition |
Polyester Wrap |
Tolerance % |
±5 % |
Voltage AC |
-40-185 °F |
Voltage DC |
250 VDC |
Voltage DC (peak) |
±5 % |
Temperature (F) |
-40-185 °F |
Case Material |
Polyester Wrap |
Lead Diameter |
0.45 " |
Lead Length |
1.22 " |
Height |
1.22 " |
Depth |
Metallized Polypropylene |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
A28F5606S
Product Description
Capacitor, 0.5uFD, 2000VDC, Can,
Specifications
Specifications
Capacitance |
0.5 µF |
Composition |
Polypropylene Paper |
Tolerance % |
±10 % |
Voltage AC |
-40-158 °F |
Voltage DC (peak) |
2,000 VDC |
Current Rating |
7 A |
Temperature (F) |
-40-158 °F |
Case Material |
Aluminum |
Lead Spacing |
0.81 " |
Lead Length |
2.88 " |
Height |
2.88 " |
Width |
2.16 " |
Depth |
1.31 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
A28F5600S
Product Description
CAPACITOR
Specifications
Specifications
Capacitance |
0.05 µF |
Composition |
Polypropylene Paper |
Tolerance % |
±10 % |
Voltage DC (peak) |
2,000 VDC |
Current Rating |
2 A |
Temperature (F) |
-40-158 °F |
Case Material |
Aluminum |
Lead Spacing |
0.81 " |
Lead Length |
0.58 " |
Height |
2.12 " |
Width |
2.16 " |
Depth |
1.31 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
CAPACITOR, 0.1MFD, 1200VDC, AXIAL,
Specifications
Specifications
Diameter |
0.55 " |
Capacitance |
0.1 µF |
Composition |
Metallized Polypropylene |
Tolerance % |
±5 % |
Voltage DC |
1,200 VDC |
Temperature (F) |
-40-185 °F |
Case Material |
Polyester Wrap |
Height |
1.22 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
CAPACITOR, 25MFD, 250VDC, AXIAL,
Specifications
Specifications
Diameter |
1.24 " |
Capacitance |
25 µF |
Composition |
Polyester Wrap |
Tolerance % |
±5 % |
Voltage AC |
-40-185 °F |
Voltage DC |
250 VDC |
Voltage DC (peak) |
±5 % |
Temperature (F) |
-40-185 °F |
Case Material |
Polyester Wrap |
Lead Diameter |
1.24 " |
Lead Length |
1.65 " |
Height |
1.65 " |
Depth |
Metallized Polypropylene |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
CAPACITOR, 4MFD, 400VDC, AXIAL,
Specifications
Specifications
Diameter |
0.77 " |
Capacitance |
4 µF |
Composition |
Polyester Wrap |
Tolerance % |
±5 % |
Voltage AC |
-40-185 °F |
Voltage DC |
400 VDC |
Voltage DC (peak) |
±5 % |
Temperature (F) |
-40-185 °F |
Case Material |
Polyester Wrap |
Lead Diameter |
0.77 " |
Lead Length |
1.22 " |
Height |
1.22 " |
Depth |
Metallized Polypropylene |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
A28F5605S
Product Description
CAPACITOR
Specifications
Specifications
Capacitance |
0.25 µF |
Composition |
Polypropylene Paper |
Tolerance % |
±10 % |
Voltage DC (peak) |
2,000 VDC |
Current Rating |
4 A |
Temperature (F) |
-40-158 °F |
Case Material |
Aluminum |
Lead Spacing |
0.81 " |
Height |
2.12 " |
Width |
2.16 " |
Depth |
1.31 " |
Availability
Obsolete Item No Longer Available
-
Product Description
CAPACITOR, 0.47MFD, 1200VDC, AXIAL,
Specifications
Specifications
Diameter |
0.91 " |
Capacitance |
0.47 µF |
Composition |
Metallized Polypropylene |
Tolerance % |
±5 % |
Voltage DC |
1,200 VDC |
Temperature (F) |
-40-185 °F |
Case Material |
Polyester Wrap |
Height |
1.65 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved