The store will not work correctly when cookies are disabled.
-
Product Description
CAPACITOR, 1.5MFD, 400VDC, AXIAL,
Specifications
Specifications
Diameter |
0.57 " |
Capacitance |
1.5 µF |
Composition |
Metallized Polypropylene |
Tolerance % |
±5 % |
Voltage DC |
400 VDC |
Temperature (F) |
-40-185 °F |
Case Material |
Polyester Wrap |
Height |
1.22 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
CAPACITOR, 2MFD, 400VDC, AXIAL,
Specifications
Specifications
Diameter |
0.65 " |
Capacitance |
2 µF |
Composition |
Polyester Wrap |
Tolerance % |
±5 % |
Voltage AC |
-40-185 °F |
Voltage DC |
400 VDC |
Voltage DC (peak) |
±5 % |
Temperature (F) |
-40-185 °F |
Case Material |
Polyester Wrap |
Lead Diameter |
0.65 " |
Lead Length |
1.22 " |
Height |
1.22 " |
Depth |
Metallized Polypropylene |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
CAPACITOR, 0.68MFD, 400VDC, AXIAL,
Specifications
Specifications
Diameter |
0.39 " |
Capacitance |
0.68 µF |
Composition |
Polyester Wrap |
Tolerance % |
±5 % |
Voltage AC |
-40-185 °F |
Voltage DC |
400 VDC |
Voltage DC (peak) |
±5 % |
Temperature (F) |
-40-185 °F |
Case Material |
Polyester Wrap |
Lead Diameter |
0.39 " |
Lead Length |
1.22 " |
Height |
1.22 " |
Depth |
Metallized Polypropylene |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
CAPACITOR, 2MFD, 600VDC, AXIAL,
Specifications
Specifications
Diameter |
0.73 " |
Capacitance |
2 µF |
Composition |
Metallized Polypropylene |
Tolerance % |
±5 % |
Voltage DC |
600 VDC |
Temperature (F) |
-40-185 °F |
Case Material |
Polyester Wrap |
Height |
1.65 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
CAPACITOR, 10 MFD, 400VDC, AXIAL,
Specifications
Specifications
Diameter |
0.7 " |
Capacitance |
10 µF |
Composition |
Polypropylene Film |
Tolerance % |
±10 % |
Voltage DC |
400 VDC |
Current Rating |
17 A |
Temperature (F) |
-67-221 °F |
Case Material |
Polyester Wrap |
Height |
2.25 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
CAPACITOR, 1MFD, 700VDC, AXIAL,
Specifications
Specifications
Diameter |
0.81 " |
Capacitance |
1 µF |
Composition |
Polyester Wrap |
Tolerance % |
±5 % |
Voltage AC |
-40-185 °F |
Voltage DC |
700 VDC |
Voltage DC (peak) |
±5 % |
Temperature (F) |
-40-185 °F |
Case Material |
Polyester Wrap |
Lead Diameter |
0.81 " |
Lead Length |
1.22 " |
Height |
1.22 " |
Depth |
Metallized Polypropylene |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
CAPACITOR, 0.1MFD, 2000VDC, AXIAL,
Specifications
Specifications
Diameter |
0.81 " |
Capacitance |
0.1 µF |
Composition |
Metallized Polypropylene |
Tolerance % |
±5 % |
Voltage DC |
2,000 VDC |
Temperature (F) |
-40-185 °F |
Case Material |
Polyester Wrap |
Height |
1.22 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
CAPACITOR, 0.1MFD, 3000VDC, AXIAL,
Specifications
Specifications
Diameter |
1.04 " |
Capacitance |
0.1 µF |
Composition |
Metallized Polypropylene |
Tolerance % |
±5 % |
Voltage DC |
3,000 VDC |
Temperature (F) |
-40-185 °F |
Case Material |
Polyester Wrap |
Height |
1.65 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
CAPACITOR, 0.33MFD, 2000VDC, AXIAL,
Specifications
Specifications
Diameter |
1.12 " |
Capacitance |
0.33 µF |
Composition |
Metallized Polypropylene |
Tolerance % |
±5 % |
Voltage DC |
2,000 VDC |
Temperature (F) |
-40-185 °F |
Case Material |
Polyester Wrap |
Height |
1.65 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
A28F5503S
Product Description
Capacitor, 1 mfd, 1000VDC, Can,
Specifications
Specifications
Capacitance |
1 µF |
Composition |
Polypropylene Paper |
Tolerance % |
±10 % |
Voltage DC (peak) |
1,000 VDC |
Current Rating |
7 A |
Temperature (F) |
-40-158 °F |
Case Material |
Aluminum |
Lead Spacing |
0.81 " |
Lead Length |
0.58 " |
Height |
2.12 " |
Width |
2.16 " |
Depth |
1.31 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved