The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
KU1031S64
Precision Electronic Components Potentiometers, KU Series
MFG Item Number
KU1031S64
Product Description
Potentiometer, 10K Ohm, 2 Watt,
Specifications
Specifications
Tolerance %
10 %
Wattage
2 W
Operating Voltage
500 V
Shaft Length
2 "
Number of Turns
1
Composition
Molded Carbon
Number of Gangs
1
Mounting Style
Panel Mount
Operating Temperature
-85-257 °F
Shaft Type
Slotted
Locking Shaft
No
Shaft Diameter
0.249 "
Overall Length
2.54 Inches
Switch
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
KU2021S64
Precision Electronic Components Potentiometers, KU Series
MFG Item Number
KU2021S64
Product Description
POTENTIOMETER, 2K OHM, 2 WATT
Specifications
Specifications
Tolerance %
10 %
Wattage
2 W
Operating Voltage
500 V
Shaft Length
2 "
Number of Turns
1
Composition
Molded Carbon
Number of Gangs
1
Mounting Style
Panel Mount
Operating Temperature
-85-257 °F
Shaft Type
Slotted
Locking Shaft
No
Shaft Diameter
0.249 "
Overall Length
2.54 Inches
Switch
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
LPCPA002
Lovato Potentiometers, LPCPA Series
Product Description
MONOBLOCK POTENTIOMETER 2.5K
Specifications
Specifications
Tolerance %
10 %
Wattage
1 W
Number of Turns
1
Composition
Cermet
Potentiometer Included
Yes
Mounting Style
Panel Mount
Operating Temperature
-13-158 °F
Operator Type
Knob
Mounting Size (mm)
22 mm
Bezel
Round Chrome
Availability
Order by 5:00 PM ET and your package will ship the same day.
M22-R1K
Cutler Hammer, Div of Eaton Potentiometers, M22 Series
Product Description
Potentiometer Operator, 1K Ohm
Specifications
Specifications
Tolerance %
10 %
Wattage
0.5 W
Number of Turns
1
Potentiometer Included
Yes
Mounting Style
Panel Mount
Operator Type
Knob
Mounting Size (mm)
22 mm
Bezel
Round Chrome
Availability
Order by 5:00 PM ET and your package will ship the same day.
502-0103
NTE Electronics Potentiometers, SPECTROL 534 Series
Product Description
POTENTIOMETER, 2W 1K
Specifications
Specifications
Tolerance %
5 %
Wattage
2 W
Number of Turns
10
Composition
Wirewound
Number of Gangs
1
Mounting Style
Panel Mount
Operating Temperature
-67-257 °F
Shaft Type
Slotted
Locking Shaft
No
Shaft Length
0.875 "
Shaft Diameter
0.2497 "
Overall Length
1.325 "
KU2541S28
Precision Electronic Components Potentiometers, KU Series
MFG Item Number
KU2541S28-D
Product Description
Potentiometer, 250K Ohm, 2 Watt,
Specifications
Specifications
Tolerance %
10 %
Wattage
2 W
Operating Voltage
500 V
Shaft Length
0.875 "
Number of Turns
1
Composition
Molded Carbon
Number of Gangs
1
Mounting Style
Panel Mount
Operating Temperature
-85-257 °F
Shaft Type
Slotted
Locking Shaft
No
Shaft Diameter
0.249 "
Overall Length
1.415 Inches
Switch
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
KU1041S28
Precision Electronic Components Potentiometers, KU Series
MFG Item Number
KU1041S28
Product Description
Potentiometer, 100K Ohm, 2 Watt,
Specifications
Specifications
Tolerance %
10 %
Wattage
2 W
Operating Voltage
500 V
Shaft Length
0.875 "
Number of Turns
1
Composition
Molded Carbon
Number of Gangs
1
Mounting Style
Panel Mount
Operating Temperature
-85-257 °F
Shaft Type
Slotted
Locking Shaft
No
Shaft Diameter
0.249 "
Overall Length
1.415 Inches
Switch
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
KU5031S28
Precision Electronic Components Potentiometers, KU Series
MFG Item Number
KU5031S28
Product Description
Potentiometer, 50K Ohm, 2 Watt,
Specifications
Specifications
Tolerance %
10 %
Wattage
2 W
Operating Voltage
500 V
Shaft Length
0.875 "
Number of Turns
1
Composition
Molded Carbon
Number of Gangs
1
Mounting Style
Panel Mount
Operating Temperature
-85-257 °F
Shaft Type
Slotted
Locking Shaft
No
Shaft Diameter
0.249 "
Overall Length
1.415 Inches
Switch
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
502-0100
NTE Electronics Potentiometers, SPECTROL 534 Series
Product Description
Potentiometer, 100 Ohm, 2 Watt, 10-T
Specifications
Specifications
Tolerance %
5 %
Wattage
2 W
Number of Turns
10
Composition
Wirewound
Number of Gangs
1
Mounting Style
Panel Mount
Operating Temperature
-67-257 °F
Shaft Type
Slotted
Locking Shaft
No
Shaft Length
0.875 "
Shaft Diameter
0.2497 "
Overall Length
1.325 "
KU2511S28
Precision Electronic Components Potentiometers, KU Series
MFG Item Number
KU2511S28
Product Description
Potentiometer, 250 Ohm, 2 Watt,
Specifications
Specifications
Tolerance %
10 %
Wattage
2 W
Operating Voltage
500 V
Shaft Length
0.875 "
Number of Turns
1
Composition
Molded Carbon
Number of Gangs
1
Mounting Style
Panel Mount
Operating Temperature
-85-257 °F
Shaft Type
Slotted
Locking Shaft
No
Shaft Diameter
0.249 "
Overall Length
1.415 Inches
Switch
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Potentiometers A potentiometer is a variable resistor with three terminals. Two terminals are connected to ends of a resistive element, and a third terminal connects to a sliding contact that can move over the resistive element. The position of the wiper determines output voltage. Single-turn rotary potentiometers are some of the most common variable resistance devices found in electronics today, with a wide range of uses across many applications and industries.
In industrial applications, potentiometers are used to finely tune the behavior of circuit, giving users manual control over the operation of machinery or components. They are also widely used for calibration and tuning purposes, often included in component design as presets that are typically fixed and only adjusted if necessary. These types of potentiometers are called trimpots and require tools, like a flat head screwdriver, to change resistance.
Potentiometers are favored in applications that require high resolution like making precise volume or speed adjustments, changing frequencies, and dividing voltage.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved