Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 31-40 of 967

Set Ascending Direction
  1. RHS750E
    RHS750E
    Ohmite Rheostats, RHS Series
    Item Number
    RHS750E
    MFG Item Number
    RHS750E
    Series
    RHS
    Product Description
    RHEOSTAT, 750 OHM, 25 WATT, RoHS
    Specifications
    Specifications
    Tolerance % 10 %
    Wattage 25 W
    Operating Voltage 500 V
    Core Open
    Diameter (in) 1.56 "
    Mounting Style Panel Mount
    Number of Gangs 1
    Shaft Type Slotted
    Locking Shaft No
    Shaft Length (in) 0.88 "
    Shaft Diameter (in) 0.25 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. RLS1K25
    RLS1K25
    Ohmite Rheostats, RLS Series
    Item Number
    RLS1K25
    MFG Item Number
    RLS1K25
    Series
    RLS
    Product Description
    RHEOSTAT, 1.25K OHM, 150 WATT
    Specifications
    Specifications
    Tolerance % 10 %
    Wattage 150 W
    Operating Voltage 1,200 V
    Core Open
    Diameter (in) 4 "
    Mounting Style Panel Mount
    Number of Gangs 1
    Shaft Type Slotted
    Locking Shaft No
    Shaft Length (in) 0.88 "
    Shaft Diameter (in) 0.25 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. RPS300
    RPS300
    Ohmite Rheostats, RPS Series
    Item Number
    RPS300
    MFG Item Number
    RPS300
    Series
    RPS
    Product Description
    RHEOSTAT, 300 OHM, 225 WATT
    Specifications
    Specifications
    Tolerance % 10 %
    Wattage 225 W
    Operating Voltage 1,300 V
    Core Open
    Diameter (in) 5 "
    Mounting Style Panel Mount with Bracket
    Number of Gangs 1
    Shaft Type Slotted
    Locking Shaft No
    Shaft Length (in) 2 "
    Shaft Diameter (in) 0.38 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. RHS25RE
    RHS25RE
    Ohmite Rheostats, RHS Series
    Item Number
    RHS25RE
    MFG Item Number
    RHS25RE
    Series
    RHS
    Product Description
    RHEOSTAT, 25 OHM, 25 WATT, 1.00
    Specifications
    Specifications
    Tolerance % 10 %
    Wattage 25 W
    Operating Voltage 500 V
    Core Open
    Diameter (in) 1.56 "
    Mounting Style Panel Mount
    Number of Gangs 1
    Shaft Type Slotted
    Locking Shaft No
    Shaft Length (in) 0.88 "
    Shaft Diameter (in) 0.25 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. RJS5K0E
    RJS5K0E
    Ohmite Rheostats, RJS Series
    Item Number
    RJS5K0E
    MFG Item Number
    RJS5K0E
    Series
    RJS
    Product Description
    RHEOSTAT, 5K OHM, 50 WATT, 0.100
    Specifications
    Specifications
    Tolerance % 10 %
    Wattage 50 W
    Operating Voltage 750 V
    Core Open
    Diameter (in) 2.31 "
    Mounting Style Panel Mount
    Number of Gangs 1
    Shaft Type Slotted
    Locking Shaft No
    Shaft Length (in) 0.88 "
    Shaft Diameter (in) 0.25 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. RJS1K0
    RJS1K0
    Ohmite Rheostats, RJS Series
    Item Number
    RJS1K0
    MFG Item Number
    RJS1K0
    Series
    RJS
    Product Description
    Rheostat, 1K Ohm, 50 Watt
    Specifications
    Specifications
    Tolerance % 10 %
    Wattage 50 W
    Operating Voltage 750 V
    Diameter (in) 2.31 "
    Mounting Style Panel Mount
    Number of Gangs 1
    Shaft Type Slotted
    Locking Shaft No
    Shaft Length (in) 0.88 "
    Shaft Diameter (in) 0.25 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. RRS250E
    RRS250E
    Ohmite Rheostats, RRS Series
    Item Number
    RRS250E
    MFG Item Number
    RRS250E
    Series
    RRS
    Product Description
    RHEOSTAT, 250 OHM, 500 WATT, RoHS
    Specifications
    Specifications
    Tolerance % 10 %
    Wattage 500 W
    Operating Voltage 1,450 V
    Core Open
    Diameter (in) 8 "
    Mounting Style Panel Mount with Bracket
    Number of Gangs 1
    Shaft Type Slotted
    Locking Shaft No
    Shaft Length (in) 2 "
    Shaft Diameter (in) 0.38 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. RES35RE
    RES35RE
    Ohmite Rheostats, RES Series
    Item Number
    RES35RE
    MFG Item Number
    RES35RE
    Series
    RES
    Product Description
    RHEOSTAT, 35 OHM, 12.5 WATT, RoHS
    Specifications
    Specifications
    Tolerance % 10 %
    Wattage 12.5 W
    Operating Voltage 305 V
    Core Open
    Diameter (in) 0.875 "
    Mounting Style Panel Mount
    Number of Gangs 1
    Shaft Type Slotted
    Locking Shaft No
    Shaft Length (in) 0.63 "
    Shaft Diameter (in) 0.13 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. RJS1K0E
    RJS1K0E
    Ohmite Rheostats, RJS Series
    Item Number
    RJS1K0E
    MFG Item Number
    RJS1K0E
    Series
    RJS
    Product Description
    Rheostat, 1K Ohm, 50 Watt, RoHS
    Specifications
    Specifications
    Tolerance % 10 %
    Wattage 50 W
    Operating Voltage 750 V
    Core Open
    Diameter (in) 2.31 "
    Mounting Style Panel Mount
    Number of Gangs 1
    Shaft Type Slotted
    Locking Shaft No
    Shaft Length (in) 0.88 "
    Shaft Diameter (in) 0.25 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. RJS80R
    RJS80R
    Ohmite Rheostats, RJS Series
    Item Number
    RJS80R
    MFG Item Number
    RJS80R
    Series
    RJS
    Product Description
    RHEOSTAT, 80 OHM, 50 WATT
    Specifications
    Specifications
    Tolerance % 10 %
    Wattage 50 W
    Operating Voltage 750 V
    Core Open
    Diameter (in) 2.31 "
    Mounting Style Panel Mount
    Number of Gangs 1
    Shaft Type Slotted
    Locking Shaft No
    Shaft Length (in) 0.88 "
    Shaft Diameter (in) 0.25 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
per page

Rheostats

A rheostat is a variable resistor that is used to control current. Rheostats are very similar to potentiometers, but they only use two connections instead of three. One connection is made at the end of a resistive element, and the other on the wiper. The rheostat does not divide voltage, and are typically designed to carry a substantial current.

Rheostats are primarily used as power control devices, light dimmers, and motor speed controllers. Because they are large and inefficient, rheostats have largely been replaced by potentiometers in today’s industrial applications. However, because they are designed to handle a significant amount of power, rheostats still have some use in manually controlling pumps, fans and blowers where frequent adjustments are unnecessary.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved