The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
KA4C5.0H5R
Cooper Air Conditioners, Compact Series
MFG Item Number
79903864370
Product Description
Enclosure
Specifications
Specifications
BTU/H Capacity
5,000 BTUs
95/95 Rating BTU/H
3,500 BTUs
Ambient Temperature Range
50-125 °F
Nominal Volts AC (60Hz)
120 VAC
Running Current (A)
16.5 A
Filter Included
Yes
Mounting Location
Top
Height
12.13 "
Width
17.25 "
Depth
22 "
MFG Item Number
79903864367
Product Description
Enclosure
Specifications
Specifications
BTU/H Capacity
11,000 BTUs
95/95 Rating BTU/H
9,300 BTUs
Ambient Temperature Range
-20-131 °F
Nominal Volts AC (60Hz)
120 VAC
Running Current (A)
20 A
Filter Included
Yes
NEMA Rating
NEMA 4
Height
42.94 "
Width
11.79 "
Depth
15.1 "
Item Number
KNA4C11SP43LV
MFG Item Number
79903864368
Product Description
Enclosure
Specifications
Specifications
BTU/H Capacity
11,000 BTUs
95/95 Rating BTU/H
9,300 BTUs
Ambient Temperature Range
-20-131 °F
Nominal Volts AC (60Hz)
120 VAC
Running Current (A)
20 A
Filter Included
Yes
NEMA Rating
NEMA 4X
Height
42.94 "
Width
11.79 "
Depth
15.1 "
MFG Item Number
79903864342
Product Description
Enclosure
Specifications
Specifications
BTU/H Capacity
1,160 BTUs
95/95 Rating BTU/H
950 BTUs
Ambient Temperature Range
-20-131 °F
Nominal Volts AC (60Hz)
120 VAC
Running Current (A)
4.3 A
Filter Included
Yes
NEMA Rating
NEMA 4
Height
15.48 "
Width
8.12 "
Depth
7.06 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
79903864343
Product Description
Enclosure
Specifications
Specifications
BTU/H Capacity
1,160 BTUs
95/95 Rating BTU/H
950 BTUs
Ambient Temperature Range
-20-131 °F
Nominal Volts AC (60Hz)
120 VAC
Running Current (A)
4.3 A
Filter Included
Yes
NEMA Rating
NEMA 4X
Height
15.48 "
Width
8.12 "
Depth
7.06 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
79903864344
Product Description
Enclosure
Specifications
Specifications
BTU/H Capacity
3,000 BTUs
95/95 Rating BTU/H
2,470 BTUs
Ambient Temperature Range
-20-131 °F
Nominal Volts AC (60Hz)
120 VAC
Running Current (A)
6 A
Filter Included
Yes
NEMA Rating
NEMA 4
Height
21.01 "
Width
12 "
Depth
10.18 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
79903864345
Product Description
Enclosure
Specifications
Specifications
BTU/H Capacity
3,000 BTUs
95/95 Rating BTU/H
2,470 BTUs
Ambient Temperature Range
-20-131 °F
Nominal Volts AC (60Hz)
120 VAC
Running Current (A)
6 A
Filter Included
Yes
NEMA Rating
NEMA 4X
Height
21.01 "
Width
12 "
Depth
10.18 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
79903864360
Product Description
Enclosure
Specifications
Specifications
BTU/H Capacity
4,000 BTUs
95/95 Rating BTU/H
3,700 BTUs
Ambient Temperature Range
-20-131 °F
Nominal Volts AC (60Hz)
120 VAC
Running Current (A)
8.3 A
Filter Included
Yes
NEMA Rating
NEMA 4
Height
27.94 "
Width
11.79 "
Depth
15.1 "
MFG Item Number
79903864361
Product Description
Enclosure
Specifications
Specifications
BTU/H Capacity
4,000 BTUs
95/95 Rating BTU/H
3,700 BTUs
Ambient Temperature Range
-20-131 °F
Nominal Volts AC (60Hz)
120 VAC
Running Current (A)
8.3 A
Filter Included
Yes
NEMA Rating
NEMA 4X
Height
27.94 "
Width
11.79 "
Depth
15.1 "
MFG Item Number
79903864346
Product Description
Enclosure
Specifications
Specifications
BTU/H Capacity
5,000 BTUs
95/95 Rating BTU/H
4,000 BTUs
Ambient Temperature Range
-20-131 °F
Nominal Volts AC (60Hz)
120 VAC
Running Current (A)
60 A
Filter Included
Yes
NEMA Rating
NEMA 4
Height
33.91 "
Width
17.23 "
Depth
11.22 "
Shop By
Close
Selected Filters
Category
Air Conditioners
Manufacturer
Cooper
Shopping Options
Ambient Temperature Range
Enclosures, Fans & Thermal Management An electrical enclosure is a cabinet for electronic equipment, used to mount components and protect contents from the surrounding environment. Enclosures come in all shapes and sizes, with many different specifications that provide different degrees of protection.
Enclosures are supplemented by a wide variety of equipment designed to help maintain the environment within the enclosure. A combination of heaters, fans, thermostats and hygrostats constantly monitor and regulate air quality, protecting equipment from freezing, corrosion, and overheating.
Specialty accessories like vortex tubes provide efficient spot cooling, and discreet lighting solutions can assist with cabinet maintenance.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved