The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MFG Item Number
02120.0-30
Product Description
LED 021 Varioline Lamp, w/o Switch, AC 1
Specifications
Specifications
Operating Voltage
90-265 VAC
Power Consumption
11 W
Mounting Type
Magnet
Switch Type
None
Integrated Receptacle
No
Lamp Type
LED
Luminosity
1,080 Lm
Housing Material
Plastic
Operating Temp Range (F)
-22-104 °F
IP Rating
IP20
Protection Class
II (Double Insulated)
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
12130.0-30
Product Description
LED 121 Varioline Lamp, w/o Switch, AC 2
Specifications
Specifications
Operating Voltage
220-240 VAC
Nominal Voltage
240 VAC
Power Consumption
11 W
Mounting Type
Magnet
Switch Type
None
Integrated Receptacle
Yes
Lamp Type
LED
Luminosity
1,080 Lm
Housing Material
Plastic
Operating Temp Range (F)
-22-104 °F
IP Rating
IP20
Protection Class
I (Grounded)
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
02200.0-30-0003
MFG Item Number
02200.0-30-0003
Product Description
LED 022 Varioline Lamp, On/Off Switch, A
Specifications
Specifications
Operating Voltage
90-265 VAC
Power Consumption
16 W
Mounting Type
Magnet
Switch Type
On/Off Switch
Integrated Receptacle
No
Lamp Type
LED
Luminosity
1,730 Lm
Housing Material
Plastic
Operating Temp Range (F)
-22-104 °F
IP Rating
IP20
Protection Class
II (Double Insulated)
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
02220.0-00-0003
MFG Item Number
02220.0-00-0003
Product Description
LED 022 Varioline Lamp, w/o Switch, AC 1
Specifications
Specifications
Operating Voltage
90-265 VAC
Power Consumption
16 W
Mounting Type
Screw
Switch Type
None
Integrated Receptacle
No
Lamp Type
LED
Luminosity
1,730 Lm
Housing Material
Plastic
Operating Temp Range (F)
-22-104 °F
IP Rating
IP20
Protection Class
II (Double Insulated)
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
02220.0-30-0003
MFG Item Number
02220.0-30-0003
Product Description
LED 022 Varioline Lamp, w/o Switch, AC 1
Specifications
Specifications
Operating Voltage
90-265 VAC
Power Consumption
16 W
Mounting Type
Magnet
Switch Type
None
Integrated Receptacle
No
Lamp Type
LED
Luminosity
1,730 Lm
Housing Material
Plastic
Operating Temp Range (F)
-22-104 °F
IP Rating
IP20
Protection Class
II (Double Insulated)
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
12204.0-30-0003
MFG Item Number
12204.0-30-0003
Product Description
LED 122 Varioline Lamp, On/Off Switch, A
Specifications
Specifications
Operating Voltage
120 VAC
Nominal Voltage
120 VAC
Power Consumption
16 W
Mounting Type
Magnet
Switch Type
On/Off Switch
Integrated Receptacle
Yes
Lamp Type
LED
Luminosity
1,730 Lm
Housing Material
Plastic
Operating Temp Range (F)
-22-104 °F
IP Rating
IP20
Protection Class
I (Grounded)
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
12124.0-30
Product Description
LED 121 Varioline Lamp, for external doo
Specifications
Specifications
Operating Voltage
120 VAC
Nominal Voltage
120 VAC
Power Consumption
11 W
Mounting Type
Magnet
Switch Type
Door Switch
Integrated Receptacle
Yes
Lamp Type
LED
Luminosity
1,080 Lm
Housing Material
Plastic
Operating Temp Range (F)
-22-104 °F
IP Rating
IP20
Protection Class
I (Grounded)
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
12104.0-00
Product Description
LED 121 Varioline Lamp, On/Off Switch, A
Specifications
Specifications
Operating Voltage
120 VAC
Nominal Voltage
120 VAC
Power Consumption
11 W
Mounting Type
Screw
Switch Type
On/Off Switch
Integrated Receptacle
Yes
Lamp Type
LED
Luminosity
1,080 Lm
Housing Material
Plastic
Operating Temp Range (F)
-22-104 °F
IP Rating
IP20
Protection Class
I (Grounded)
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
12214.0-30-0003
MFG Item Number
12214.0-30-0003
Product Description
LED 122 Varioline Lamp, Movement Sensor,
Specifications
Specifications
Operating Voltage
120 VAC
Nominal Voltage
120 VAC
Power Consumption
16 W
Mounting Type
Magnet
Switch Type
Motion Sensor
Integrated Receptacle
Yes
Lamp Type
LED
Luminosity
1,730 Lm
Housing Material
Plastic
Operating Temp Range (F)
-22-104 °F
IP Rating
IP20
Protection Class
I (Grounded)
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
12230.0-00
Product Description
LED 122 Varioline Lamp, w/o Switch, AC 2
Specifications
Specifications
Operating Voltage
220-240 VAC
Nominal Voltage
240 VAC
Power Consumption
16 W
Mounting Type
Screw
Switch Type
None
Integrated Receptacle
Yes
Lamp Type
LED
Luminosity
1,730 Lm
Housing Material
Plastic
Operating Temp Range (F)
-22-104 °F
IP Rating
IP20
Protection Class
I (Grounded)
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Lighting
Manufacturer
Stego
Product Series
Varioline
Shopping Options
Enclosures, Fans & Thermal Management An electrical enclosure is a cabinet for electronic equipment, used to mount components and protect contents from the surrounding environment. Enclosures come in all shapes and sizes, with many different specifications that provide different degrees of protection.
Enclosures are supplemented by a wide variety of equipment designed to help maintain the environment within the enclosure. A combination of heaters, fans, thermostats and hygrostats constantly monitor and regulate air quality, protecting equipment from freezing, corrosion, and overheating.
Specialty accessories like vortex tubes provide efficient spot cooling, and discreet lighting solutions can assist with cabinet maintenance.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved