-
EHTC120-FCooper ThermostatsItem NumberEHTC120-FMFG Item Number78205117684Product DescriptionElectronic Humidity&TermperatureSpecifications
Specifications Type Electronic Operating Voltage 120 VAC Nominal Voltage 120 VAC Mounting DIN Rail IP Rating IP20 Engineering Units Fahrenheit Application Humidity and Temperature AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
ESTNC-FCooper ThermostatsItem NumberESTNC-FMFG Item Number78205117680Product DescriptionThermostat, 30-140DegF, N/CSpecifications
Specifications Type Electronic Setting Range 30-140 °F Mounting DIN Rail IP Rating IP30 Engineering Units Fahrenheit Application Heating AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
ESTNO-FCooper ThermostatsItem NumberESTNO-FMFG Item Number78205117681Product DescriptionThermostat, 30-140DegF, N/OSpecifications
Specifications Type Electronic Setting Range 30-140 °F Mounting DIN Rail IP Rating IP30 Engineering Units Fahrenheit Application Cooling AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Manufacturer
IP Rating
Nominal Voltage
Operating Voltage
Setting Range
Connection
Application