-
01185.0-00Stego Thermostats, Rex SeriesItem Number01185.0-00MFG Item Number01185.0-00SeriesRexProduct DescriptionREx 011 HazLoc Thermostat, normally closSpecifications
Specifications Type Mechanical Mounting DIN Rail IP Rating IP66 Switch ON Temperature 59 °F Switch OFF Temperature 50 °F Operating Temperature -76-185 °F Storage Temperature -76-185 °F Engineering Units Fahrenheit Hazardous Location Yes Application Heating AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
01185.1-00Stego Thermostats, Rex SeriesItem Number01185.1-00MFG Item Number01185.1-00SeriesRexProduct DescriptionREx 011 HazLoc Thermostat, normally closSpecifications
Specifications Type Mechanical Mounting DIN Rail IP Rating IP66 Switch ON Temperature 77 °F Switch OFF Temperature 68 °F Operating Temperature -76-185 °F Storage Temperature -76-185 °F Engineering Units Fahrenheit Hazardous Location Yes Application Heating AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Manufacturer
Switch ON Temperature
Switch OFF Temperature
Product Series
In Stock