Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

3 Items

Set Ascending Direction
  1. 11665104055
    11665104055
    Pfannenberg Fans, PF65000 Series
    Item Number
    11665104055
    MFG Item Number
    11665104055
    Series
    PF65000
    Product Description
    Filter Fan, 230VAC, Lt Gray Grille,
    Specifications
    Specifications
    Operating Voltage 230 VAC
    Nominal Voltage 240 VAC
    Air Flow 297 CFM
    Air Flow w/Filter 230 CFM
    Current Rating 0.3 A
    Power Consumption 65 W
    Noise Level 54 dB
    Connection Type Box Lugs
    Airflow Monitor No
    Bearing Type Ball
    IP Rating IP55
    Operating Temp Range (F) 5-131 °F
    Nominal Size 12 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 11665154050
    11665154050
    Pfannenberg Fans, PF65000 Series
    Item Number
    11665154050
    MFG Item Number
    11665154050
    Series
    PF65000
    Product Description
    Filter Fan, 115VAC, Black Grille
    Specifications
    Specifications
    Operating Voltage 115 VAC
    Nominal Voltage 120 VAC
    Air Flow 297 CFM
    Air Flow w/Filter 230 CFM
    Current Rating 0.66 A
    Power Consumption 75 W
    Noise Level 54 dB
    Connection Type Box Lugs
    Airflow Monitor No
    Bearing Type Ball
    IP Rating IP55
    Operating Temp Range (F) 5-131 °F
    Nominal Size 12 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 11665104050
    11665104050
    Pfannenberg Fans, PF65000 Series
    Item Number
    11665104050
    MFG Item Number
    11665104050
    Series
    PF65000
    Product Description
    Filter Fan, 230VAC, Black Grille
    Specifications
    Specifications
    Operating Voltage 230 VAC
    Nominal Voltage 240 VAC
    Air Flow 297 CFM
    Air Flow w/Filter 230 CFM
    Current Rating 0.3 A
    Power Consumption 65 W
    Noise Level 54 dB
    Connection Type Box Lugs
    Airflow Monitor No
    Bearing Type Ball
    IP Rating IP55
    Operating Temp Range (F) 5-131 °F
    Nominal Size 12 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
per page

Enclosures, Fans & Thermal Management

An electrical enclosure is a cabinet for electronic equipment, used to mount components and protect contents from the surrounding environment. Enclosures come in all shapes and sizes, with many different specifications that provide different degrees of protection.

Enclosures are supplemented by a wide variety of equipment designed to help maintain the environment within the enclosure. A combination of heaters, fans, thermostats and hygrostats constantly monitor and regulate air quality, protecting equipment from freezing, corrosion, and overheating.

Specialty accessories like vortex tubes provide efficient spot cooling, and discreet lighting solutions can assist with cabinet maintenance.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved