Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 41-50 of 110

Set Ascending Direction
  1. A455
    A455
    MARS Fans
    Item Number
    A455
    MFG Item Number
    A455
    Product Description
    Blower 115V Sp.2
    Specifications
    Specifications
    Operating Voltage 115 VAC
    Nominal Voltage 120 VAC
    Nominal Height 282.45 mm
    Nominal Width 283.21 mm
    Nominal Depth 261.87 mm
    Air Flow 455 CFM
    Current Rating 1.5 A
    Bearing Type Sleeve
    Flange Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. B45227
    B45227
    MARS Fans
    Item Number
    B45227
    MFG Item Number
    B45227
    Product Description
    Blower 115V Sp.1
    Specifications
    Specifications
    Operating Voltage 115 VAC
    Nominal Voltage 120 VAC
    Nominal Height 251.21 mm
    Nominal Width 194.06 mm
    Nominal Depth 224.28 mm
    Air Flow 265 CFM
    Current Rating 1.8 A
    Bearing Type Sleeve
    Flange Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. B45230
    B45230
    MARS Fans
    Item Number
    B45230
    MFG Item Number
    B45230
    Product Description
    Blower 208-230V Sp.2
    Specifications
    Specifications
    Nominal Height 251.21 mm
    Nominal Width 235.71 mm
    Nominal Depth 224.28 mm
    Air Flow 460 CFM
    Current Rating 1.2 A
    Bearing Type Sleeve
    Flange Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. B45267
    B45267
    MARS Fans
    Item Number
    B45267
    MFG Item Number
    B45267
    Product Description
    Blower 115V Sp.2
    Specifications
    Specifications
    Operating Voltage 115 VAC
    Nominal Voltage 120 VAC
    Nominal Height 251.21 mm
    Nominal Width 267.46 mm
    Nominal Depth 224.28 mm
    Air Flow 460 CFM
    Current Rating 2.9 A
    Bearing Type Sleeve
    Flange Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. D2E097-CB01-12
    D2E097-CB01-12
    ebm-papst, Inc. Fans, D2E097 Series
    Item Number
    D2E097-CB01-12
    MFG Item Number
    D2E097-CB01-12
    Series
    D2E097
    Product Description
    FAN, 97MM 230VAC 109CFM
    Specifications
    Specifications
    Operating Voltage 230 VAC
    Nominal Voltage 240 VAC
    Nominal Height 137 mm
    Nominal Width 140 mm
    Nominal Depth 144 mm
    Air Flow 106 CFM
    Power Consumption 42 W
    Noise Level 47
    Connection Type Wire Leads
    Bearing Type Ball
    Flange Yes
    Locked Rotor Protection No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. D2E097-CB11-26
    D2E097-CB11-26
    ebm-papst, Inc. Fans, D2E097 Series
    Item Number
    D2E097-CB11-26
    MFG Item Number
    D2E097-CB11-26
    Series
    D2E097
    Product Description
    FAN, 97MM 115VAC 120CFM
    Specifications
    Specifications
    Operating Voltage 115 VAC
    Nominal Voltage 120 VAC
    Nominal Height 137 mm
    Nominal Width 140 mm
    Nominal Depth 144 mm
    Air Flow 120 CFM
    Power Consumption 43 W
    Noise Level 47
    Connection Type Wire Leads
    Bearing Type Ball
    Flange No
    Locked Rotor Protection No
    Availability

    Obsolete Item No Longer Available

  7. D2E097-CB11-32
    D2E097-CB11-32
    ebm-papst, Inc. Fans, D2E097 Series
    Item Number
    D2E097-CB11-32
    MFG Item Number
    D2E097-CB11-32
    Series
    D2E097
    Product Description
    FAN, 97MM 115VAC 120CFM
    Specifications
    Specifications
    Operating Voltage 115 VAC
    Nominal Voltage 120 VAC
    Nominal Height 137 mm
    Nominal Width 140 mm
    Nominal Depth 144 mm
    Air Flow 120 CFM
    Power Consumption 43 W
    Noise Level 47
    Connection Type Wire Leads
    Bearing Type Ball
    Flange Yes
    Locked Rotor Protection No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. D2E133-AM47-A7
    D2E133-AM47-A7
    ebm-papst, Inc. Fans, D2E133 Series
    Item Number
    D2E133-AM47-A7
    MFG Item Number
    D2E133-AM47-A7
    Series
    D2E133
    Product Description
    Fan
    Specifications
    Specifications
    Operating Voltage 230 VAC
    Nominal Voltage 240 VAC
    Nominal Height 180 mm
    Nominal Width 254 mm
    Nominal Depth 171.5 mm
    Air Flow 300 CFM
    Power Consumption 200 W
    Noise Level 56
    Connection Type Wire Leads
    Bearing Type Ball
    Flange Yes
    Locked Rotor Protection No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. EE1G-115-140-02
    EE1G-115-140-02
    ebm-papst, Inc. Fans, EE1G140 Series
    Item Number
    EE1G-115-140-02
    MFG Item Number
    EE1G-115-140-02
    Series
    EE1G140
    Product Description
    FAN
    Specifications
    Specifications
    Operating Voltage 115 VAC
    Nominal Voltage 120 VAC
    Nominal Height 256.54 mm
    Nominal Width 130 mm
    Nominal Depth 220 mm
    Air Flow 270 CFM
    Power Consumption 195 W
    Noise Level 64
    Connection Type Wire Leads
    Bearing Type Ball
    Flange Yes
    Locked Rotor Protection No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. EE1G-115-180-05
    EE1G-115-180-05
    ebm-papst, Inc. Fans, EE1G180 Series
    Item Number
    EE1G-115-180-05
    MFG Item Number
    EE1G-115-180-05
    Series
    EE1G180
    Product Description
    FAN
    Specifications
    Specifications
    Operating Voltage 115 VAC
    Nominal Voltage 120 VAC
    Nominal Height 292 mm
    Nominal Width 140 mm
    Nominal Depth 260 mm
    Air Flow 370 CFM
    Power Consumption 152 W
    Noise Level 61
    Connection Type Wire Leads
    Bearing Type Ball
    Flange Yes
    Locked Rotor Protection No