The store will not work correctly when cookies are disabled.
-
MFG Item Number
55442.41010
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Air Flow |
69 |
Power Consumption |
28 W |
Fan Speed |
2,200 RPM |
Max Static Pressure (Pa) |
73 pa |
Insulation Class |
Class H |
Operating Temp Range (F) |
32-140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
55442.45500
Product Description
FAN, 45MM 115VAC 75CFM SLEEVE
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Air Flow |
69 |
Power Consumption |
28 W |
Fan Speed |
2,200 RPM |
Max Static Pressure (Pa) |
73 pa |
Insulation Class |
Class H |
Operating Temp Range (F) |
32-140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
55442.55062
Product Description
FAN, 45MM 115VAC 100CFM SLEEVE
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Air Flow |
107 |
Power Consumption |
41 W |
Fan Speed |
2,100 RPM |
Max Static Pressure (Pa) |
83 pa |
Insulation Class |
Class B |
Operating Temp Range (F) |
32-140 °F |
Availability
Obsolete Item No Longer Available
-
MFG Item Number
55442.65051
Product Description
FAN, 45MM 115VAC 190CFM
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Air Flow |
187 |
Power Consumption |
62 W |
Fan Speed |
2,050 RPM |
Max Static Pressure (Pa) |
88 pa |
Insulation Class |
Class B |
Operating Temp Range (F) |
32-140 °F |
Availability
Obsolete Item No Longer Available
-
MFG Item Number
55442.70170
Product Description
FAN, 45MM 115VAC 125CFM SLEEVE
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Air Flow |
133 |
Power Consumption |
40 W |
Fan Speed |
2,100 RPM |
Max Static Pressure (Pa) |
88 pa |
Insulation Class |
Class H |
Operating Temp Range (F) |
32-140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
55442.75051
Product Description
FAN, 45MM 115VAC 125CFM SLEEVE
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Air Flow |
133 |
Power Consumption |
40 W |
Fan Speed |
2,100 RPM |
Max Static Pressure (Pa) |
88 pa |
Insulation Class |
Class B |
Operating Temp Range (F) |
32-140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
55444.40000
Product Description
FAN, 40MM 115VAC 57CFM SLEEVE
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Air Flow |
54 |
Power Consumption |
12 W |
Fan Speed |
2,000 RPM |
Max Static Pressure (Pa) |
15 pa |
Insulation Class |
Class A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
55668.19000
Specifications
Specifications
Operating Voltage |
24 VDC |
Nominal Voltage |
24 VDC |
Air Flow |
44 |
Power Consumption |
6 W |
Fan Speed |
2,000 RPM |
Max Static Pressure (Pa) |
12 pa |
Insulation Class |
Class F |
IP Rating |
IP20 |
Operating Temp Range (F) |
32-140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
55668.34010
Specifications
Specifications
Operating Voltage |
24 VDC |
Nominal Voltage |
24 VDC |
Air Flow |
129 |
Power Consumption |
17 W |
Fan Speed |
1,800 RPM |
Max Static Pressure (Pa) |
80 pa |
Insulation Class |
Class F |
Operating Temp Range (F) |
32-140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
55668.42030
Specifications
Specifications
Operating Voltage |
24 VDC |
Nominal Voltage |
24 VDC |
Air Flow |
124 |
Power Consumption |
16 W |
Fan Speed |
1,850 RPM |
Max Static Pressure (Pa) |
124 pa |
Insulation Class |
Class F |
Operating Temp Range (F) |
32-140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved