- Home
- Products
- Enclosures, Fans & Thermal Management
- Fans
- Crossflow Blowers
-
QG030-353/12ebm-papst, Inc. Fans, QG030 SeriesItem NumberQG030-353/12MFG Item NumberQG030-353/12SeriesQG030Product DescriptionFAN, 8in.-16in. 12VDC 91CFM BALL BEARINGSpecifications
Specifications Operating Voltage 12 VDC Nominal Voltage 12 VDC Nominal Height 30 mm Nominal Width 353 mm Nominal Depth 30 mm Air Flow 91 Power Consumption 9.6 W Noise Level 51 Connection Type Wire Leads Housing Material Metallic Bearing Type Ball AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
55416.30130ebm-papst, Inc. FansItem Number55416.30130MFG Item Number55416.30130Product DescriptionFAN, 65MM 115VAC 127CFM SLEEVE
-
55416.34030ebm-papst, Inc. FansItem Number55416.34030Product DescriptionFan, 65mm, 115VAC, 215CFM
-
QG030-303/12ebm-papst, Inc. Fans, QG030 SeriesItem NumberQG030-303/12MFG Item NumberQG030-303/12SeriesQG030Product DescriptionFAN, 8in.-16in. 12VDC 82CFM BALL BEARINGSpecifications
Specifications Operating Voltage 12 VDC Nominal Voltage 12 VDC Nominal Height 30 mm Nominal Width 303 mm Nominal Depth 30 mm Air Flow 82 Power Consumption 8.7 W Noise Level 51 Housing Material Metallic Bearing Type Ball
Page
- Page Previous
- Page 1
- Page 2
- Page 3
- You're currently reading page 4
Shop By
Close
Select Filters
Product Series
Air Flow
Connection Type
Bearing Type
Power Consumption
Fan Speed
Noise Level
Rotation
Motor Position
Max Static Pressure (Pa)
Insulation Class
Housing Material
Impeller Material
Operating Temp Range (F)
Operating Voltage
Approvals
RoHS
In Stock
Nominal Voltage
Nominal Height
Nominal Width
Nominal Depth