The store will not work correctly when cookies are disabled.
-
Product Description
6 DIAM 19 DEG CW 1/4 BORE
Specifications
Specifications
Blade Diameter |
6 " |
Pitch Degree |
19 " |
Fan Speed |
3,000 RPM |
Bore Size |
0.25 " |
Wings |
4 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
5 1/2 CW 1/4 HUB BACK
Specifications
Specifications
Blade Diameter |
5.5 " |
Pitch Degree |
27 " |
Fan Speed |
1,550 RPM |
Bore Size |
0.25 " |
Wings |
5 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
5 1/2 CCW 1/4 HUB FRONT
Specifications
Specifications
Blade Diameter |
5.5 " |
Pitch Degree |
27 " |
Fan Speed |
1,550 RPM |
Bore Size |
0.25 " |
Wings |
5 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
7 CW 1/4 HUB BACK
Specifications
Specifications
Blade Diameter |
7 " |
Pitch Degree |
27 " |
Fan Speed |
1,550 RPM |
Bore Size |
0.25 " |
Wings |
5 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
7 CCW 1/4 HUB FRONT
Specifications
Specifications
Blade Diameter |
7 " |
Pitch Degree |
27 " |
Fan Speed |
1,550 RPM |
Bore Size |
0.25 " |
Wings |
5 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
8 CW 1/4 HUB BACK
Specifications
Specifications
Blade Diameter |
8 " |
Pitch Degree |
24 " |
Fan Speed |
1,550 RPM |
Bore Size |
0.25 " |
Wings |
5 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
8 CCW 1/4 HUB FRONT
Specifications
Specifications
Blade Diameter |
8 " |
Pitch Degree |
24 " |
Fan Speed |
1,550 RPM |
Bore Size |
0.31 " |
Wings |
5 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
10.0 CW 1/4 HUB BACK
Specifications
Specifications
Blade Diameter |
10 " |
Pitch Degree |
20 " |
Fan Speed |
1,550 RPM |
Bore Size |
0.31 " |
Wings |
5 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
10.0 CCW 1/4 HUB FRONT
Specifications
Specifications
Blade Diameter |
10 " |
Pitch Degree |
20 " |
Fan Speed |
1,550 RPM |
Bore Size |
0.25 " |
Wings |
5 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
12.0 DIA 23 DEG CW 5/16 BORE
Specifications
Specifications
Blade Diameter |
12 " |
Pitch Degree |
23 " |
Fan Speed |
1,550 RPM |
Bore Size |
0.31 " |
Wings |
5 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved