The store will not work correctly when cookies are disabled.
-
MFG Item Number
12480533005
Product Description
Air-Air Heat Exchanger
Specifications
Specifications
Nominal Voltage |
480 V |
Current |
1 A |
Power |
75 W |
Closed Loop Cooling |
Yes |
Replaceable Filter |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
12480514008
Product Description
Air-Air Heat Exchanger
Specifications
Specifications
Nominal Voltage |
120 V |
Current |
1 A |
Power |
75 W |
Closed Loop Cooling |
Yes |
Replaceable Filter |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
12480524008
Product Description
Air-Air Heat Exchanger
Specifications
Specifications
Nominal Voltage |
240 V |
Current |
1 A |
Power |
75 W |
Closed Loop Cooling |
Yes |
Replaceable Filter |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
12480534008
Product Description
Air-Air Heat Exchanger
Specifications
Specifications
Nominal Voltage |
480 V |
Current |
1 A |
Power |
75 W |
Closed Loop Cooling |
Yes |
Replaceable Filter |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
12480811005
Product Description
Air-Air Heat Exchanger, 115VAC,
Specifications
Specifications
Nominal Voltage |
120 V |
Current |
3 A |
Power |
353 W |
Closed Loop Cooling |
Yes |
Replaceable Filter |
Yes |
NEMA Rating |
NEMA 12 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
12480821005
Product Description
Air-Air Heat Exchanger, 230VAC,
Specifications
Specifications
Nominal Voltage |
240 V |
Current |
2 A |
Power |
245 W |
Closed Loop Cooling |
Yes |
Replaceable Filter |
Yes |
NEMA Rating |
NEMA 12 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
12480831005
Product Description
Air-Air Heat Exchanger, 400/460VAC,
Specifications
Specifications
Nominal Voltage |
480 V |
Current |
1 A |
Power |
245 W |
Closed Loop Cooling |
Yes |
Replaceable Filter |
Yes |
NEMA Rating |
NEMA 12 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
12480813005
Product Description
Air-Air Heat Exchanger
Specifications
Specifications
Nominal Voltage |
120 V |
Current |
3 A |
Power |
345 W |
Closed Loop Cooling |
Yes |
Replaceable Filter |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
12480823005
Product Description
Air-Air Heat Exchanger, 230VAC,
Specifications
Specifications
Nominal Voltage |
240 V |
Current |
2 A |
Power |
245 W |
Closed Loop Cooling |
Yes |
Replaceable Filter |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
12480833005
Product Description
Air-Air Heat Exchanger
Specifications
Specifications
Nominal Voltage |
480 V |
Current |
1 A |
Power |
245 W |
Closed Loop Cooling |
Yes |
Replaceable Filter |
Yes |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved