The store will not work correctly when cookies are disabled.
-
Product Description
Heat Exchanger, Ext Mount, 120VAC,
Specifications
Specifications
Nominal Voltage |
120 V |
Current |
1.1 A |
Power |
90 W |
Composition |
Heavy Duty Steel |
Closed Loop Cooling |
Yes |
Air In |
19 °F |
Replaceable Filter |
Yes |
NEMA Rating |
NEMA 12 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
KXHE125A/B
Product Description
Heat Exchanger, 115V 50/60Hz,
Specifications
Specifications
Nominal Voltage |
120 V |
Current |
3.2 A |
Power |
300 W |
Composition |
Heavy Duty Steel |
Closed Loop Cooling |
Yes |
Air In |
57 °F |
Replaceable Filter |
Yes |
NEMA Rating |
NEMA 12 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KXRP33
Kooltronic Heat Exchangers, KXRP Series
Product Description
Heat Exchanger, 120VAC, 30W/Deg F,
Specifications
Specifications
Nominal Voltage |
120 V |
Current |
2.25 A |
Power |
260 W |
Composition |
Heavy Duty Steel |
Closed Loop Cooling |
Yes |
Air In |
30 °F |
Replaceable Filter |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
K2XHE122A
Kooltronic Heat Exchangers, KXHE122A Series
MFG Item Number
K2XHE122A
Product Description
HEAT EXCHANGERS, EXTERNAL MOUNT,
Specifications
Specifications
Nominal Voltage |
240 V |
Current |
0.5 A |
Power |
90 W |
Composition |
Heavy Duty Steel |
Closed Loop Cooling |
Yes |
Air In |
19 °F |
Replaceable Filter |
Yes |
NEMA Rating |
NEMA 12 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
12480112009
Product Description
Air-Air Heat Exchanger, 115VAC,
Specifications
Specifications
Nominal Voltage |
120 V |
Current |
0.72 A |
Power |
82 W |
Closed Loop Cooling |
Yes |
Replaceable Filter |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
12480212009
Product Description
Air-Air Heat Exchanger, 115VAC,
Specifications
Specifications
Nominal Voltage |
120 V |
Current |
1.44 A |
Power |
163 W |
Closed Loop Cooling |
Yes |
Replaceable Filter |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
12480311005
Product Description
Air-Air Heat Exchanger, 115VAC, N12,
Specifications
Specifications
Nominal Voltage |
120 V |
Current |
1 A |
Power |
75 W |
Closed Loop Cooling |
Yes |
Replaceable Filter |
Yes |
NEMA Rating |
NEMA 12 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
12480321005
Product Description
Air-Air Heat Exchanger, 230VAC, N12,
Specifications
Specifications
Nominal Voltage |
240 V |
Current |
1 A |
Power |
75 W |
Closed Loop Cooling |
Yes |
Replaceable Filter |
Yes |
NEMA Rating |
NEMA 12 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
12480331005
Product Description
Air-Air Heat Exchanger, 460VAC, N12,
Specifications
Specifications
Nominal Voltage |
480 V |
Current |
1 A |
Power |
75 W |
Closed Loop Cooling |
Yes |
Replaceable Filter |
Yes |
NEMA Rating |
NEMA 12 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
12480313005
Product Description
Air-Air Heat Exchanger, 115VAC, N4,
Specifications
Specifications
Nominal Voltage |
120 V |
Current |
1 A |
Power |
75 W |
Closed Loop Cooling |
Yes |
Replaceable Filter |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved