The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
HET200PB
Delta Products Thermoelectric Coolers, HET Series
Product Description
Thermoelectric Cooler, High
Specifications
Specifications
Voltage
48 VDC
Power Consumption
283
Operating Current
6.7 A
Cooling Capacity
200 W
Heating Capacity
225 W
Operating Temperature
-40-267 °F
Noise Level
58 dB
Internal Airflow Rate
100 CFM
External Airflow Rate
120 CFM
Built In Controller
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
HET200PC
Delta Products Thermoelectric Coolers, HET Series
Product Description
Thermoelectric Cooler, Slim, DC 48V
Specifications
Specifications
Voltage
48 VDC
Power Consumption
293
Operating Current
6.1 A
Cooling Capacity
200 W
Heating Capacity
225 W
Operating Temperature
-40-267 °F
Noise Level
58 dB
Internal Airflow Rate
100 CFM
External Airflow Rate
120 CFM
Built In Controller
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
HET200VB
Delta Products Thermoelectric Coolers, HET Series
Product Description
Thermoelectric Cooler, High
Specifications
Specifications
Voltage
24 VDC
Power Consumption
293
Operating Current
12.2 A
Cooling Capacity
200 W
Heating Capacity
225 W
Operating Temperature
-40-267 °F
Noise Level
58 dB
Internal Airflow Rate
100 CFM
External Airflow Rate
120 CFM
Built In Controller
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
HET200VC
Delta Products Thermoelectric Coolers, HET Series
Product Description
Thermoelectric Cooler, Slim, DC 24V
Specifications
Specifications
Voltage
24 VDC
Power Consumption
288
Operating Current
6.3 A
Cooling Capacity
200 W
Heating Capacity
225 W
Operating Temperature
-40-267 °F
Noise Level
62 dB
Internal Airflow Rate
85 CFM
External Airflow Rate
115 CFM
Built In Controller
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
HET400PA
Delta Products Thermoelectric Coolers, HET Series
Product Description
Thermoelectric Cooler, High
Specifications
Specifications
Voltage
48 VDC
Power Consumption
562
Operating Current
13.5 A
Cooling Capacity
400 W
Heating Capacity
450 W
Operating Temperature
-40-267 °F
Noise Level
62 dB
Internal Airflow Rate
180 CFM
External Airflow Rate
200 CFM
Built In Controller
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
COLTECAL05012
MFG Item Number
COLTECAL05012
Product Description
AIR TO LIQUID THERMOELECTRIC COOLING
Specifications
Specifications
Voltage
12 VDC
Operating Current
8 A
Cooling Capacity
50 W
Operating Temperature
14-131 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
COLTECAL05024
MFG Item Number
COLTECAL05024
Product Description
AIR TO LIQUID THERMOELECTRIC COOLING
Specifications
Specifications
Voltage
24 VDC
Operating Current
4 A
Cooling Capacity
50 W
Operating Temperature
14-131 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
COLTECAL08024
MFG Item Number
COLTECAL08024
Product Description
AIR TO LIQUID THERMOELECTRIC COOLING
Specifications
Specifications
Voltage
24 VDC
Operating Current
5.1 A
Cooling Capacity
80 W
Operating Temperature
14-131 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
COLTECAL10012
MFG Item Number
COLTECAL10012
Product Description
AIR TO LIQUID THERMOELECTRIC COOLING
Specifications
Specifications
Voltage
12 VDC
Operating Current
14.3 A
Cooling Capacity
100 W
Operating Temperature
14-131 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
COLTECAL10024
MFG Item Number
COLTECAL10024
Product Description
AIR TO LIQUID THERMOELECTRIC COOLING
Specifications
Specifications
Voltage
24 VDC
Operating Current
5.7 A
Cooling Capacity
100 W
Operating Temperature
14-131 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Thermoelectric Coolers
Shopping Options
Thermoelectric Coolers As an authorized distributor with millions of industrial electronic products like circuit protection, enclosures, motors, drives, electronic controls, and more, we are stocked and ready to support thousands of applications across dozens of industries.
Galco is continuously adding new product lines to our catalog, to better meet demand and help our clients solve tough problems.
We go above and beyond to provide alternative solutions in fit, form, and function across multiple brands to help the customer gain more functionality and better value. No matter the job, our goal is to find the right part and help our partners get to work.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved