Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

5 Items

Set Ascending Direction
  1. F76S1007
    F76S1007
    Honeywell Filtration, F76 Series
    Item Number
    F76S1007
    MFG Item Number
    F76S1007
    Series
    F76
    Product Description
    REV.RINS.FILT.DN15 100MY SWT.&
    Specifications
    Specifications
    Screen Size 100 µm
    Capacity 5.6 Cv
    Temperature Rating 104 °F
    Gauge included Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. F76S1015
    F76S1015
    Honeywell Filtration, F76 Series
    Item Number
    F76S1015
    MFG Item Number
    F76S1015
    Series
    F76
    Product Description
    REV.RINS.FILT.DN20 100MY SWT.&
    Specifications
    Specifications
    Screen Size 100 µm
    Capacity 8.4 Cv
    Temperature Rating 104 °F
    Gauge included Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. F76S1023
    F76S1023
    Honeywell Filtration, F76 Series
    Item Number
    F76S1023
    MFG Item Number
    F76S1023
    Series
    F76
    Product Description
    REV.RINS.FILT.DN25 100MY SWT.&
    Specifications
    Specifications
    Screen Size 100 µm
    Capacity 11.4 Cv
    Temperature Rating 104 °F
    Gauge included Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. F76S1031
    F76S1031
    Honeywell Filtration, F76 Series
    Item Number
    F76S1031
    MFG Item Number
    F76S1031
    Series
    F76
    Product Description
    REV.RINS.FILT.DN32 100MY SWT.&
    Specifications
    Specifications
    Screen Size 100 µm
    Capacity 12.4 Cv
    Temperature Rating 104 °F
    Gauge included Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. F76S1049
    F76S1049
    Honeywell Filtration, F76 Series
    Item Number
    F76S1049
    MFG Item Number
    F76S1049
    Series
    F76
    Product Description
    REV.RINS.FILT.DN40 100MY TRD.
    Specifications
    Specifications
    Screen Size 100 µm
    Capacity 24.4 Cv
    Temperature Rating 104 °F
    Gauge included Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
per page

HVAC

HVAC (Heating, Ventilation and Air Conditioning) is the technology and equipment responsible for regulating and maintaining the air temperature and quality of residential, commercial and industrial buildings.

HVAC systems use heating and air conditioning to keep indoor conditions at comfortable temperatures. Thermostats constantly monitor temperature and turn heaters, fans and air conditioners on or off depending on the requirements of the facility or room. Humidistats, hygrostats, and other air quality sensors also help with this task.

In addition to heating and cooling, ventilation exchanges or replaces air in an indoor space to promote high indoor air quality. Ventilation assists in temperature control, but also is responsible for removing moisture, odors, smoke, and dust from the environment. Ventilation is particularly important in many processing plants, to remove harmful gases from the air and to protect sensitive equipment.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved