The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
F76S1031
Honeywell Filtration, F76 Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
REV.RINS.FILT.DN32 100MY SWT.&
Built‑in secondary filter Whole house protection Ideally suited for sediment removal The F76 water filters have a high flow capacity that is used to remove the sediment and debris from residential or commercial water systems. These are used as a pre‑filter; the F76 protects elements of the water system, including the specialized treatment devices or other common fixtures and appliances.
104 Degrees F maximum temperature rating NPT external threaded and sweat connection
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
F76S1031
Item Number
F76S1031
Manufacturer
Honeywell
Product Series
F76
Family Series
Honeywell Filtration, F76 Series
Screen Size
100 µm
Pipe Size
1.25 "
Capacity
12.4 Cv
Max Pressure
230 psi
Temperature Rating
104 °F
Gauge included
Yes
Net Weight
8.65 lbs
Gross Weight
6.4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved