The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
106833
Chromalox Heaters, U-RAD-LT Series
Product Description
U-RAD-2LT 120V1P .800KW
Specifications
Specifications
Wattage
800 W
Voltage
120 V
Phase
1
Sheath Diameter
0.375 "
119212
Chromalox Heaters, U-RAD-LT Series
Product Description
U-RAD-5VLT 275V1P 2.500KW
Specifications
Specifications
Wattage
2,500 W
Voltage
275 V
Phase
1
Sheath Diameter
0.375 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
119757
Chromalox Heaters, U-RAD-LT Series
Product Description
U-RAD-65VLT 275V1P 5.500KW
Specifications
Specifications
Wattage
5,500 W
Voltage
275 V
Phase
1
Sheath Diameter
0.375 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
119300
Chromalox Heaters, U-RAD-LT Series
Product Description
U-RAD-32LT 120V1P 1.900KW
Specifications
Specifications
Wattage
1,900 W
Voltage
120 V
Phase
1
Sheath Diameter
0.375 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
119298
Chromalox Heaters, U-RAD-LT Series
Product Description
U-RAD-22VLT 275V1P 1.600KW
Specifications
Specifications
Wattage
1,600 W
Voltage
275 V
Phase
1
Sheath Diameter
0.375 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
119520
Chromalox Heaters, U-RAD-LT Series
Product Description
U-RAD-53VLT 208V1P 3.600KW
Specifications
Specifications
Wattage
3,600 W
Voltage
208 V
Phase
1
Sheath Diameter
0.375 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
119722
Chromalox Heaters, U-RAD-LT Series
Product Description
U-RAD-65LT 240V1P 5.500KW
Specifications
Specifications
Wattage
5,500 W
Voltage
240 V
Phase
1
Sheath Diameter
0.375 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
119597
Chromalox Heaters, U-RAD-LT Series
Product Description
U-RAD-55VLT 275V1P 5.000KW
Specifications
Specifications
Wattage
5,000 W
Voltage
275 V
Phase
1
Sheath Diameter
0.375 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
119896
Chromalox Heaters, U-RAD-LT Series
Product Description
U-RAD-74VLT 275V1P 5.400KW
Specifications
Specifications
Wattage
5,400 W
Voltage
275 V
Phase
1
Sheath Diameter
0.375 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
119941
Chromalox Heaters, U-RAD-LT Series
Product Description
U-RAD-76LT 240V1P 6.600KW
Specifications
Specifications
Wattage
6,600 W
Voltage
240 V
Phase
1
Sheath Diameter
0.375 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Heaters
Manufacturer
Chromalox
Product Series
U-RAD-LT
Shopping Options
HVAC HVAC (Heating, Ventilation and Air Conditioning) is the technology and equipment responsible for regulating and maintaining the air temperature and quality of residential, commercial and industrial buildings.
HVAC systems use heating and air conditioning to keep indoor conditions at comfortable temperatures. Thermostats constantly monitor temperature and turn heaters, fans and air conditioners on or off depending on the requirements of the facility or room. Humidistats, hygrostats, and other air quality sensors also help with this task.
In addition to heating and cooling, ventilation exchanges or replaces air in an indoor space to promote high indoor air quality. Ventilation assists in temperature control, but also is responsible for removing moisture, odors, smoke, and dust from the environment. Ventilation is particularly important in many processing plants, to remove harmful gases from the air and to protect sensitive equipment.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved