Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

6 Items

Set Ascending Direction
  1. C7772A1004/U
    C7772A1004/U
    Honeywell HVAC Sensors, C7772 Series
    Item Number
    C7772A1004/U
    MFG Item Number
    C7772A1004/U
    Series
    C7772
    Product Description
    20K FLUSH WALL TEMP SENSOR, W/O
    Specifications
    Specifications
    Application Indoor
    Output 20 kOhm NTC
    Temperature Range (F) 45-99 °F
    Function Temperature
    Override No
    Set Point No
    RoHS Compliant No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. C7772A1012/U
    C7772A1012/U
    Honeywell HVAC Sensors, C7772 Series
    Item Number
    C7772A1012/U
    MFG Item Number
    C7772A1012/U
    Series
    C7772
    Product Description
    20K FLUSH WALL TEMP SENSOR, W/ LOGO
    Specifications
    Specifications
    Application Indoor
    Output 20 kOhm NTC
    Temperature Range (F) 45-99 °F
    Function Temperature
    Override No
    Set Point No
    RoHS Compliant No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. C7772F1004/U
    C7772F1004/U
    Honeywell HVAC Sensors, C7772 Series
    Item Number
    C7772F1004/U
    MFG Item Number
    C7772F1004/U
    Series
    C7772
    Product Description
    10K II FLUSHWALLTEMPSENSOR, W/O LOGO
    Specifications
    Specifications
    Application Indoor
    Output 10 kOhm NTC
    Temperature Range (F) 45-99 °F
    Function Temperature
    Override No
    Set Point No
    RoHS Compliant No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. C7772F1012/U
    C7772F1012/U
    Honeywell HVAC Sensors, C7772 Series
    Item Number
    C7772F1012/U
    MFG Item Number
    C7772F1012/U
    Series
    C7772
    Product Description
    10K II FLUSHWALLTEMPSENSOR, W/ LOGO
    Specifications
    Specifications
    Application Indoor
    Output 10 kOhm NTC
    Temperature Range (F) 45-99 °F
    Function Temperature
    Override No
    Set Point No
    RoHS Compliant No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. C7772G1004/U
    C7772G1004/U
    Honeywell HVAC Sensors, C7772 Series
    Item Number
    C7772G1004/U
    MFG Item Number
    C7772G1004/U
    Series
    C7772
    Product Description
    10K III FLUSH TEMP SENSR, W/O LOGO
    Specifications
    Specifications
    Application Indoor
    Output 10 kOhm NTC
    Temperature Range (F) 45-99 °F
    Function Temperature
    Override No
    Set Point No
    RoHS Compliant No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. C7772G1012/U
    C7772G1012/U
    Honeywell HVAC Sensors, C7772 Series
    Item Number
    C7772G1012/U
    MFG Item Number
    C7772G1012/U
    Series
    C7772
    Product Description
    10K III FLUSH TEMP SENSR, W/ LOGO
    Specifications
    Specifications
    Application Indoor
    Output 10 kOhm NTC
    Temperature Range (F) 45-99 °F
    Function Temperature
    Override No
    Set Point No
    RoHS Compliant No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
per page

HVAC

HVAC (Heating, Ventilation and Air Conditioning) is the technology and equipment responsible for regulating and maintaining the air temperature and quality of residential, commercial and industrial buildings.

HVAC systems use heating and air conditioning to keep indoor conditions at comfortable temperatures. Thermostats constantly monitor temperature and turn heaters, fans and air conditioners on or off depending on the requirements of the facility or room. Humidistats, hygrostats, and other air quality sensors also help with this task.

In addition to heating and cooling, ventilation exchanges or replaces air in an indoor space to promote high indoor air quality. Ventilation assists in temperature control, but also is responsible for removing moisture, odors, smoke, and dust from the environment. Ventilation is particularly important in many processing plants, to remove harmful gases from the air and to protect sensitive equipment.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved