Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

5 Items

Set Ascending Direction
  1. V5011A1734/U
    V5011A1734/U
    Honeywell HVAC Valves, V5011A Series
    Item Number
    V5011A1734/U
    MFG Item Number
    V5011A1734/U
    Series
    V5011A
    Product Description
    2.5in. 2W DA GLOBE VALVE ANSI125 FLG
    Specifications
    Specifications
    Flow Capacity 63 Cv
    Connection Type Flanged
    Max Close-Off Pressure 20 psi
    Max Static Pressure 150 psi
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. V5011A1767/U
    V5011A1767/U
    Honeywell HVAC Valves, V5011A Series
    Item Number
    V5011A1767/U
    MFG Item Number
    V5011A1767/U
    Series
    V5011A
    Product Description
    3in. 2W DA GLOBE VALVE ANSI125 FLG
    Specifications
    Specifications
    Flow Capacity 100 Cv
    Connection Type Flanged
    Max Close-Off Pressure 20 psi
    Max Static Pressure 150 psi
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. V5011A1858/U
    V5011A1858/U
    Honeywell HVAC Valves, V5011A Series
    Item Number
    V5011A1858/U
    MFG Item Number
    V5011A1858/U
    Series
    V5011A
    Product Description
    4in. 2W DA GLOBE VALVE ANSI125 FLG
    Specifications
    Specifications
    Flow Capacity 160 Cv
    Connection Type Flanged
    Max Close-Off Pressure 20 psi
    Max Static Pressure 150 psi
    Increase
    Decrease
    Availability
  4. V5011A1882/U
    V5011A1882/U
    Honeywell HVAC Valves, V5011A Series
    Item Number
    V5011A1882/U
    MFG Item Number
    V5011A1882/U
    Series
    V5011A
    Product Description
    5in. 2W DA GLOBE VALVE ANSI125 FLG
    Specifications
    Specifications
    Flow Capacity 250 Cv
    Connection Type Flanged
    Max Close-Off Pressure 20 psi
    Max Static Pressure 150 psi
    Increase
    Decrease
    Availability
  5. V5011A1916/U
    V5011A1916/U
    Honeywell HVAC Valves, V5011A Series
    Item Number
    V5011A1916/U
    MFG Item Number
    V5011A1916/U
    Series
    V5011A
    Product Description
    6in. 2W DA GLOBE VALVE ANSI125 FLG
    Specifications
    Specifications
    Flow Capacity 360 Cv
    Connection Type Flanged
    Max Close-Off Pressure 20 psi
    Max Static Pressure 150 psi
    Increase
    Decrease
    Availability
per page

HVAC

HVAC (Heating, Ventilation and Air Conditioning) is the technology and equipment responsible for regulating and maintaining the air temperature and quality of residential, commercial and industrial buildings.

HVAC systems use heating and air conditioning to keep indoor conditions at comfortable temperatures. Thermostats constantly monitor temperature and turn heaters, fans and air conditioners on or off depending on the requirements of the facility or room. Humidistats, hygrostats, and other air quality sensors also help with this task.

In addition to heating and cooling, ventilation exchanges or replaces air in an indoor space to promote high indoor air quality. Ventilation assists in temperature control, but also is responsible for removing moisture, odors, smoke, and dust from the environment. Ventilation is particularly important in many processing plants, to remove harmful gases from the air and to protect sensitive equipment.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved