-
V5011G1111/UHoneywell HVAC Valves, V5011G SeriesItem NumberV5011G1111/UMFG Item NumberV5011G1111/USeriesV5011GProduct Description2 1/2in.; 63CVSpecifications
Specifications Flow Capacity 63 Cv Connection Type Threaded Max Close-Off Pressure 20 psi Max Static Pressure 240 psi Medium Temperature Range 40-337 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
V5011G1129/UHoneywell HVAC Valves, V5011G SeriesItem NumberV5011G1129/UMFG Item NumberV5011G1129/USeriesV5011GProduct Description3in.; 100CVSpecifications
Specifications Flow Capacity 100 Cv Connection Type Threaded Max Close-Off Pressure 20 psi Max Static Pressure 240 psi Medium Temperature Range 40-337 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Manufacturer
Product Series
Pipe Size
Flow Capacity