Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

7 Items

Set Ascending Direction
  1. V5013N1071/U
    V5013N1071/U
    Honeywell HVAC Valves, V5013N Series
    Item Number
    V5013N1071/U
    MFG Item Number
    V5013N1071/U
    Series
    V5013N
    Product Description
    GLOBE VALVE
    Specifications
    Specifications
    Flow Capacity 18.7 Cv
    Connection Type Threaded
    Max Close-Off Pressure 20 psi
    Max Static Pressure 240 psi
    Medium Temperature Range 36-248 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. V5013N1089/U
    V5013N1089/U
    Honeywell HVAC Valves, V5013N Series
    Item Number
    V5013N1089/U
    MFG Item Number
    V5013N1089/U
    Series
    V5013N
    Product Description
    3 WAY WATER/GLYCOL MIXING VALV
    Specifications
    Specifications
    Flow Capacity 29 Cv
    Connection Type Threaded
    Max Close-Off Pressure 20 psi
    Max Static Pressure 240 psi
    Medium Temperature Range 36-248 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. V5013N1030/U
    V5013N1030/U
    Honeywell HVAC Valves, V5013N Series
    Item Number
    V5013N1030/U
    MFG Item Number
    V5013N1030/U
    Series
    V5013N
    Product Description
    GLOBE VALVE
    Specifications
    Specifications
    Flow Capacity 2.9 Cv
    Connection Type Threaded
    Max Close-Off Pressure 20 psi
    Max Static Pressure 240 psi
    Medium Temperature Range 36-248 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. V5013N1048/U
    V5013N1048/U
    Honeywell HVAC Valves, V5013N Series
    Item Number
    V5013N1048/U
    MFG Item Number
    V5013N1048/U
    Series
    V5013N
    Product Description
    GLOBE VALVE
    Specifications
    Specifications
    Flow Capacity 4.7 Cv
    Connection Type Threaded
    Max Close-Off Pressure 20 psi
    Max Static Pressure 240 psi
    Medium Temperature Range 36-248 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. V5013N1055/U
    V5013N1055/U
    Honeywell HVAC Valves, V5013N Series
    Item Number
    V5013N1055/U
    MFG Item Number
    V5013N1055/U
    Series
    V5013N
    Product Description
    GLOBE VALVE
    Specifications
    Specifications
    Flow Capacity 7.3 Cv
    Connection Type Threaded
    Max Close-Off Pressure 20 psi
    Max Static Pressure 240 psi
    Medium Temperature Range 36-248 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. V5013N1063/U
    V5013N1063/U
    Honeywell HVAC Valves, V5013N Series
    Item Number
    V5013N1063/U
    MFG Item Number
    V5013N1063/U
    Series
    V5013N
    Product Description
    3 WAY GLOBE VALVE
    Specifications
    Specifications
    Flow Capacity 11.7 Cv
    Connection Type Threaded
    Max Close-Off Pressure 20 psi
    Max Static Pressure 240 psi
    Medium Temperature Range 36-248 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. V5013N1097/U
    V5013N1097/U
    Honeywell HVAC Valves, V5013N Series
    Item Number
    V5013N1097/U
    MFG Item Number
    V5013N1097/U
    Series
    V5013N
    Product Description
    3WAY 2NPT MIXING VALVE CV46.3
    Specifications
    Specifications
    Flow Capacity 46.8 Cv
    Connection Type Threaded
    Max Close-Off Pressure 20 psi
    Max Static Pressure 240 psi
    Medium Temperature Range 36-248 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
per page

HVAC

HVAC (Heating, Ventilation and Air Conditioning) is the technology and equipment responsible for regulating and maintaining the air temperature and quality of residential, commercial and industrial buildings.

HVAC systems use heating and air conditioning to keep indoor conditions at comfortable temperatures. Thermostats constantly monitor temperature and turn heaters, fans and air conditioners on or off depending on the requirements of the facility or room. Humidistats, hygrostats, and other air quality sensors also help with this task.

In addition to heating and cooling, ventilation exchanges or replaces air in an indoor space to promote high indoor air quality. Ventilation assists in temperature control, but also is responsible for removing moisture, odors, smoke, and dust from the environment. Ventilation is particularly important in many processing plants, to remove harmful gases from the air and to protect sensitive equipment.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved