The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Item Number
VT3213G13B020
Product Description
Valve: 1/2 in, 3W Mix/Div, Zone,
Specifications
Specifications
Flow Capacity
4 Cv
Connection Type
Sweat
Max Close-Off Pressure
25 psi
Max Static Pressure
400 psi
Medium Temperature Range
32-200 °F
Nominal Supply Voltage
120 VAC
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
VT3312G13B020
Product Description
Valve: 3/4 in, 3W Mix/Div, Zone,
Specifications
Specifications
Flow Capacity
3 Cv
Connection Type
Sweat
Max Close-Off Pressure
40 psi
Max Static Pressure
400 psi
Medium Temperature Range
32-200 °F
Nominal Supply Voltage
120 VAC
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
VT3315G13A020
Product Description
Valve: 3/4 in, 3W Mix/Div, Zone,
Specifications
Specifications
Flow Capacity
5 Cv
Connection Type
Sweat
Max Close-Off Pressure
20 psi
Max Static Pressure
400 psi
Medium Temperature Range
32-200 °F
Nominal Supply Voltage
24 VAC
Availability
Order by 5:00 PM ET and your package will ship the same day.
VT3213
Schneider HVAC Valves, VT3 Series
Product Description
Valve: 1/2 in, 3W Mix/Div, Zone,
Specifications
Specifications
Flow Capacity
4 Cv
Connection Type
Sweat
Max Static Pressure
400 psi
Medium Temperature Range
32-200 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
VT3211G13A020
Product Description
Valve: 1/2 in, 3W Mix/Div, Zone,
Specifications
Specifications
Flow Capacity
1.5 Cv
Connection Type
Sweat
Max Close-Off Pressure
60 psi
Max Static Pressure
400 psi
Medium Temperature Range
32-200 °F
Nominal Supply Voltage
24 VAC
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
VT3211G13B020
Product Description
Valve: 1/2 in, 3W Mix/Div, Zone,
Specifications
Specifications
Flow Capacity
1.5 Cv
Connection Type
Sweat
Max Close-Off Pressure
60 psi
Max Static Pressure
400 psi
Medium Temperature Range
32-200 °F
Nominal Supply Voltage
120 VAC
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
VT3211H13A020
Product Description
Valve: 1/2 in, 3W Mix/Div, Zone,
Specifications
Specifications
Flow Capacity
1.5 Cv
Connection Type
Sweat
Max Close-Off Pressure
75 psi
Max Static Pressure
400 psi
Medium Temperature Range
32-200 °F
Nominal Supply Voltage
24 VAC
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
VT3212G13A020
Product Description
Valve: 1/2 in, 3W Mix/Div, Zone,
Specifications
Specifications
Flow Capacity
3 Cv
Connection Type
Sweat
Max Close-Off Pressure
40 psi
Max Static Pressure
400 psi
Medium Temperature Range
32-200 °F
Nominal Supply Voltage
24 VAC
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
VT3212G13B020
Product Description
Valve: 1/2 in, 3W Mix/Div, Zone,
Specifications
Specifications
Flow Capacity
3 Cv
Connection Type
Sweat
Max Close-Off Pressure
40 psi
Max Static Pressure
400 psi
Medium Temperature Range
32-200 °F
Nominal Supply Voltage
120 VAC
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
VT3212H13A020
Product Description
Valve: 1/2 in, 3W Mix/Div, Zone,
Specifications
Specifications
Flow Capacity
3 Cv
Connection Type
Sweat
Max Close-Off Pressure
50 psi
Max Static Pressure
400 psi
Medium Temperature Range
32-200 °F
Nominal Supply Voltage
24 VAC
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
HVAC Valves
Manufacturer
Schneider
Product Series
VT3
Shopping Options
HVAC HVAC (Heating, Ventilation and Air Conditioning) is the technology and equipment responsible for regulating and maintaining the air temperature and quality of residential, commercial and industrial buildings.
HVAC systems use heating and air conditioning to keep indoor conditions at comfortable temperatures. Thermostats constantly monitor temperature and turn heaters, fans and air conditioners on or off depending on the requirements of the facility or room. Humidistats, hygrostats, and other air quality sensors also help with this task.
In addition to heating and cooling, ventilation exchanges or replaces air in an indoor space to promote high indoor air quality. Ventilation assists in temperature control, but also is responsible for removing moisture, odors, smoke, and dust from the environment. Ventilation is particularly important in many processing plants, to remove harmful gases from the air and to protect sensitive equipment.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved