-
F300A1625/UHoneywell Filtration, F300 SeriesItem NumberF300A1625/UMFG Item NumberF300A1625/USeriesF300Product DescriptionEAC W/O POSTFILTSpecifications
Specifications Application Duct Mounted Voltage (AC) 120 VAC Airflow Capacity 1,400 CFM E1 Efficiency 73 % E2 Efficiency 88 % E3 Efficiency 95 % Height 16 " Width 25 " RoHS Compliant No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
F300E1001/UHoneywell Filtration, F300 SeriesItem NumberF300E1001/UMFG Item NumberF300E1001/USeriesF300Product DescriptionEACSpecifications
Specifications Application Duct Mounted Voltage (AC) 120 VAC Airflow Capacity 1,200 CFM E1 Efficiency 81 % E2 Efficiency 93 % E3 Efficiency 99 % Height 16 " Width 20 " RoHS Compliant No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
F300E1035/UHoneywell Filtration, F300 SeriesItem NumberF300E1035/UMFG Item NumberF300E1035/USeriesF300Product Description20 X 25 120V 60HZ 2000 CFM. POSTSpecifications
Specifications Application Duct Mounted Voltage (AC) 120 VAC Airflow Capacity 2,000 CFM E1 Efficiency 81 % E2 Efficiency 93 % E3 Efficiency 99 % Height 20 " Width 25 " RoHS Compliant No AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Airflow Capacity
E1 Efficiency
E2 Efficiency
E3 Efficiency
Width
Height