The store will not work correctly when cookies are disabled.
-
219221
Chromalox Heaters, HVH Series
Product Description
HVH-05-71-00 277V 1PH 5.OKW
Specifications
Specifications
Kilowatts |
5 kW |
Current Rating |
18.3 A |
Voltage |
277 V |
Phase |
1 |
Motor-Volts |
277 V |
RPM |
1,550 RPM |
Air Flow |
360 CFM |
Air Speed (ft/min) |
770 |
Temperature Rise |
44 °F |
Horizontal Throw |
12 ' |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
332398
Chromalox Heaters, HCH Series
Product Description
HCH-451M W/MR 575V3P 4.500KW
Specifications
Specifications
Kilowatts |
4.5 kW |
Current Rating |
4.5 A |
Voltage |
575 V |
Phase |
3 |
BTU/h |
15,354 BTUs |
Manual Reset |
Yes |
-
341163
Chromalox Heaters, STAR Series
Product Description
STAR-06A-83-P 208V 3P 6KW
Specifications
Specifications
Kilowatts |
6 kW |
Current Rating |
16.7 A |
Voltage |
208 V |
Phase |
3 |
BTU/h |
20,472 BTUs |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
330624
Chromalox Heaters, HCH Series
Product Description
HCH-151 WO/MR 550V3P 1.500KW
Specifications
Specifications
Kilowatts |
1.5 kW |
Current Rating |
1.6 A |
Voltage |
550 V |
Phase |
3 |
BTU/h |
5,118 BTUs |
Manual Reset |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
331651
Chromalox Heaters, HCH Series
Product Description
HCH-151M W/MR 277V1P 1.500KW
Specifications
Specifications
Kilowatts |
1.5 kW |
Current Rating |
3.1 A |
Voltage |
277 V |
Phase |
1 |
BTU/h |
5,118 BTUs |
Manual Reset |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
331643
Chromalox Heaters, HCH Series
Product Description
HCH-151M W/MR 240V1P 1.500KW
Specifications
Specifications
Kilowatts |
1.5 kW |
Current Rating |
6.3 A |
Voltage |
240 V |
Phase |
1 |
BTU/h |
5,118 BTUs |
Manual Reset |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
219150
Chromalox Heaters, HVH Series
Product Description
HVH-04-23-34 208/240V 3PH 3/4KW
Specifications
Specifications
Current Rating |
10.22 A |
Phase |
1 |
Motor-Volts |
240 V |
RPM |
1,650 RPM |
Air Flow |
410 CFM |
Air Speed (ft/min) |
880 |
Temperature Rise |
31 °F |
Horizontal Throw |
12 ' |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
219635
Chromalox Heaters, HVH Series
Product Description
HVH-30-43-30 480V 3PH 30.0KW
Specifications
Specifications
Kilowatts |
30 kW |
Current Rating |
36.2 A |
Voltage |
480 V |
Phase |
3 |
Control Volts |
24 V |
Motor-Volts |
480 V |
RPM |
1,725 RPM |
Air Flow |
2,500 CFM |
Air Speed (ft/min) |
1,650 |
Temperature Rise |
34 °F |
Horizontal Throw |
36 ' |
-
331221
Chromalox Heaters, HCH Series
Product Description
HCH-401 WO/MR 480V3P4W 4.000KW
Specifications
Specifications
Kilowatts |
4 kW |
Current Rating |
4.8 A |
Voltage |
480 V |
Phase |
3 |
BTU/h |
13,648 BTUs |
Manual Reset |
No |
-
262131
Chromalox Heaters, H Series
Product Description
H-2407 240V 3.0KW
Specifications
Specifications
Kilowatts |
3 kW |
Current Rating |
12.5 A |
Voltage |
240 V |
Phase |
1 |
BTU/h |
10,236 BTUs |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved