The store will not work correctly when cookies are disabled.
-
131326
Chromalox Heaters, S Series
Product Description
S-2450 IRON S 240V1P 500W
Specifications
Specifications
Wattage |
500 W |
Voltage |
240 V |
Phase |
1 |
Watt Density (W/In^2) |
7 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
121662
Chromalox Heaters, SL-N Series
Product Description
SL-N-2-20-0-10-S-240V-200W
Specifications
Specifications
Wattage |
200 W |
Voltage |
240 V |
Phase |
1 |
Operating Temperature |
-80-390 °F |
Lead Length |
10 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
131115
Chromalox Heaters, S Series
Product Description
S-815 IRON S 120V1P 150W
Specifications
Specifications
Wattage |
150 W |
Voltage |
120 V |
Phase |
1 |
Watt Density (W/In^2) |
10 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
121726
Chromalox Heaters, SL-N Series
Product Description
SL-N-3-05-0-10-S-120V-75W
Specifications
Specifications
Wattage |
75 W |
Voltage |
120 V |
Phase |
1 |
Operating Temperature |
-80-390 °F |
Lead Length |
10 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
185957
Chromalox Heaters, HSP Series
Product Description
HSP-3 ID HS 120V1P 200W
Specifications
Specifications
Wattage |
200 W |
Voltage |
120 V |
Phase |
1 |
Watt Density (W/In^2) |
11 |
Mounting |
Ring Clamp |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
106112
Chromalox Heaters, RTU Series
Product Description
RTU-2083A 120V1P .800KW
Specifications
Specifications
Wattage |
800 W |
Voltage |
120 V |
Phase |
1 |
Watt Density (W/In^2) |
40 |
Cross-Section Diameter |
0.375 " |
Terminal Type |
8 |
Max Bending Radius |
1.875 " |
Max Temperature |
1,600 °F |
Cold End |
2.125 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
129533
Chromalox Heaters, OT Series
Product Description
OT-1950 IRON 120V1P 500W
Specifications
Specifications
Wattage |
500 W |
Voltage |
120 V |
Phase |
1 |
Watt Density (W/In^2) |
8 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
121136
Chromalox Heaters, OT Series
Product Description
OT-3610 IRON 240V1P 1000W
Specifications
Specifications
Wattage |
1,000 W |
Voltage |
240 V |
Phase |
1 |
Watt Density (W/In^2) |
9 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
141559
Chromalox Heaters, SSE Series
Product Description
SSE-1437 240V1P 375W
Specifications
Specifications
Wattage |
375 W |
Voltage |
240 V |
Phase |
1 |
Watt Density (W/In^2) |
10 |
Max Temperature |
750 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
121005
Chromalox Heaters, OT Series
Product Description
OT-2550 IRON 120V1P 500W
Specifications
Specifications
Wattage |
500 W |
Voltage |
120 V |
Phase |
1 |
Watt Density (W/In^2) |
6 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved