The store will not work correctly when cookies are disabled.
-
129381
Chromalox Heaters, OT Series
Product Description
OT-1025 IRON 240V1P 250W
Specifications
Specifications
Wattage |
250 W |
Voltage |
240 V |
Phase |
1 |
Watt Density (W/In^2) |
10 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
275792
Chromalox Heaters, CIR Series
Product Description
Heater, Cartridge, 3/4in. Dia, 3-1/4in.
Specifications
Specifications
Wattage |
250 W |
Voltage |
240 V |
Phase |
1 |
Watt Density (W/In^2) |
39 |
Max Temperature |
842 °F |
-
135351
Chromalox Heaters, A Series
Product Description
A-20 HT RING120V1P 300W
Specifications
Specifications
Wattage |
300 W |
Voltage |
120 V |
Phase |
1 |
Watt Density (W/In^2) |
12 |
Max Temperature |
1,200 °F |
Mounting |
Ring Clamp |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
132919
Chromalox Heaters, SN Series
Product Description
SN-910 IRON 120V1P 100W
Specifications
Specifications
Wattage |
100 W |
Voltage |
120 V |
Phase |
1 |
Watt Density (W/In^2) |
8 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
137998
Chromalox Heaters, C-HD Series
Product Description
C-706 240V 500W
Specifications
Specifications
Wattage |
500 W |
Voltage |
240 V |
Phase |
1 |
Watt Density (W/In^2) |
28 |
Max Temperature |
600 °F |
-
121216
Chromalox Heaters, OT Series
Product Description
OT-2507 HT S 240V1P 750W
Specifications
Specifications
Wattage |
750 W |
Voltage |
240 V |
Phase |
1 |
Watt Density (W/In^2) |
9 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
281260
Chromalox Heaters, TRI Series
Product Description
TRI-6645 240V 2750W
Specifications
Specifications
Wattage |
2,750 W |
Voltage |
240 V |
Phase |
1 |
Watt Density (W/In^2) |
30 |
Cross-Section Diameter |
0.475 " |
Terminal Type |
4 |
Max Bending Radius |
1.5 " |
Max Temperature |
1,600 °F |
-
140345
Chromalox Heaters, CIR Series
Product Description
CIR-5148 120V 750W
Specifications
Specifications
Wattage |
750 W |
Voltage |
120 V |
Phase |
1 |
Watt Density (W/In^2) |
750 |
Max Temperature |
842 °F |
-
129752
Chromalox Heaters, OT Series
Product Description
OT-1205 HT S 120V1P 500W
Specifications
Specifications
Wattage |
500 W |
Voltage |
120 V |
Phase |
1 |
Watt Density (W/In^2) |
17 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
135335
Chromalox Heaters, A Series
Product Description
A-15 HT RING120V1P 350W
Specifications
Specifications
Wattage |
350 W |
Voltage |
120 V |
Phase |
1 |
Watt Density (W/In^2) |
16 |
Max Temperature |
1,200 °F |
Mounting |
Ring Clamp |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved