The store will not work correctly when cookies are disabled.
-
119300
Chromalox Heaters, U-RAD-LT Series
Product Description
U-RAD-32LT 120V1P 1.900KW
Specifications
Specifications
Wattage |
1,900 W |
Voltage |
120 V |
Phase |
1 |
Sheath Diameter |
0.375 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
260312
Chromalox Heaters, CAB Series
Product Description
CAB-502 240V3P 50.000KW
Specifications
Specifications
Wattage |
50,000 W |
Watt Density (W/In^2) |
26 |
Voltage |
240 V |
Phase |
3 |
Terminal Type |
Side Terminals |
-
210710
Chromalox Heaters, ADH Series
Product Description
ADH-010 240V 10KW 3PH
Specifications
Specifications
Wattage |
10,000 W |
Watt Density (W/In^2) |
30 |
Voltage |
240 V |
Phase |
3 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
114930
Chromalox Heaters, RAD Series
Product Description
RAD-6273B 240V1P 2.700KW
Specifications
Specifications
Wattage |
2,700 W |
Voltage |
240 V |
Phase |
1 |
Sheath Diameter |
0.375 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
112539
Chromalox Heaters, DU-RAD Series
Product Description
DU-RAD-3112 240V1P 7.190KW
Specifications
Specifications
Wattage |
7,190 W |
Voltage |
240 V |
Phase |
1 |
Sheath Diameter |
0.375 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
261166
Chromalox Heaters, CABB Series
Product Description
CABB-10021 480V3P 100.000KW
Specifications
Specifications
Wattage |
100,000 W |
Watt Density (W/In^2) |
26 |
Voltage |
480 V |
Phase |
3 |
Terminal Type |
Bottom Terminals |
-
112660
Chromalox Heaters, DU-RAD Series
Product Description
DU-RAD-490 240V1P 7.550KW
Specifications
Specifications
Wattage |
7,550 W |
Voltage |
240 V |
Phase |
1 |
Sheath Diameter |
0.375 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
119298
Chromalox Heaters, U-RAD-LT Series
Product Description
U-RAD-22VLT 275V1P 1.600KW
Specifications
Specifications
Wattage |
1,600 W |
Voltage |
275 V |
Phase |
1 |
Sheath Diameter |
0.375 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
216813
Chromalox Heaters, ADHT Series
Product Description
ADHT-050F 240V 50KW 3PH
Specifications
Specifications
Wattage |
50,000 W |
Watt Density (W/In^2) |
20 |
Voltage |
240 V |
Phase |
3 |
Gas Tight Fittings |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
115035
Chromalox Heaters, RAD Series
Product Description
RAD-8453B 480V1P 4.500KW
Specifications
Specifications
Wattage |
4,500 W |
Voltage |
480 V |
Phase |
1 |
Sheath Diameter |
0.375 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved