The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CWE
Veris Industries HVAC Sensors, CWE Series
Product Description
CO2 Sensor, Wall, Economy, No LCD
Specifications
Specifications
Gas Type
Carbon Dioxide
Application
Indoor
Humidity Sensor
No
Humidity Range
0-95 % RH
Temperature Sensor
No
Override
No
Set Point
No
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
CDT-2D40
Dwyer Instruments HVAC Sensors, CDT Series
Product Description
Dct Mt 2000 PPM CO2 Transmitter
Specifications
Specifications
Gas Type
Carbon Dioxide
Application
Duct
Humidity Sensor
No
Temperature Sensor
Yes
Temperature Range
32-122 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
C7232A1024/U
Product Description
CO2WALLSENSOR, DISPLAY,
Specifications
Specifications
Gas Type
Carbon Dioxide
Application
Indoor
Humidity Sensor
No
Temperature Sensor
No
Temperature Range
32-122 °F
Override
No
Set Point
No
RoHS Compliant
No
MFG Item Number
C7232B1006/U
Product Description
CO2DUCTSENSOR, DISPLAY,
Specifications
Specifications
Gas Type
Carbon Dioxide
Application
Duct
Humidity Sensor
No
Temperature Sensor
No
Temperature Range
32-122 °F
Override
No
Set Point
No
RoHS Compliant
No
CD-W00-00-2
Johnson Controls HVAC Sensors, CD-W00 Series
MFG Item Number
CD-W00-00-2
Product Description
Cd-W00-00-2 Wall Mnt Co2;
Specifications
Specifications
Gas Type
Carbon Dioxide
Application
Indoor
Humidity Sensor
No
Temperature Sensor
Yes
Temperature Range
32-122 °F
Override
No
Set Point
No
A/CO2-DUCT
ACI-Automation Components HVAC Sensors, A/CO2 Series
Product Description
Co2 Aci Duct
Specifications
Specifications
Gas Type
Carbon Dioxide
Application
Duct
Humidity Sensor
No
Humidity Range
0-95 % RH
Temperature Sensor
No
Temperature Range
32-122 °F
Override
No
Set Point
No
Item Number
M-CONTROLLERX-000
Product Description
M-Controller For Co Sensor
Specifications
Specifications
Application
Gas
Humidity Sensor
No
Humidity Range
15-90 % RH
Temperature Sensor
No
Temperature Range
-4-122 °F
Override
No
Set Point
No
Item Number
Q8-O2-25V-R-X
Product Description
Oxygen, 0-25pct., Remote Mnt Senr
Specifications
Specifications
Gas Type
Oxygen
Application
Gas, Indoor
Humidity Sensor
No
Humidity Range
5-95 % RH
Temperature Sensor
No
Temperature Range
-40-158 °F
Override
No
Set Point
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
CDD3B100SR
Greystone Energy Systems HVAC Sensors, CDD3 Series
MFG Item Number
CDD3B100SR
Product Description
CO2 Sensor, Room, NDIR, Modbus, c/w
Specifications
Specifications
Gas Type
Carbon Dioxide
Application
Indoor
Humidity Sensor
No
Humidity Range
0-95 % RH
Temperature Sensor
No
Temperature Range
32-122 °F
Override
Yes
Set Point
No
RoHS Compliant
Yes
CDD4A100PSR
Greystone Energy Systems HVAC Sensors, CDD4 Series
MFG Item Number
CDD4A100PSR
Product Description
CO2 Sensor, Room, NDIR, c/w analog
Specifications
Specifications
Gas Type
Carbon Dioxide
Application
Indoor
Humidity Sensor
No
Humidity Range
0-95 % RH
Temperature Sensor
No
Temperature Range
-40-122 °F
Override
Yes
Set Point
Yes
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Gas Sensors
Shopping Options
HVAC Sensors An HVAC sensor is any device used to measure the conditions of an enclosed space, room, or building. HVAC sensors include thermostats, humidistats, carbon dioxide sensors, pressure sensors, and more.
HVAC sensors are connected to equipment and regulate air quality. Thermostats measure temperature, switching on and off heaters and air conditioners so that the measured temperature matches a predetermined setpoint. Humidistats measure humidity and work with thermostats and heaters to protect equipment from condensation and corrosion. Carbon dioxide sensors monitor the quality of the air and regulate fresh air with ventilation adjustments. Pressure sensors monitor and adjust airflow.
HVAC sensors are ultimately responsible for the efficiency of the entire HVAC system and the overall air quality of the environment.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved