The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Item Number
2641005WD11A1C
MFG Item Number
2641005WD11A1C
Product Description
Very Low Differential Pressure
Specifications
Specifications
Pressure Range
0-5 in WC
Output
4-20 mA
Process Connection
3/16 in Dual Barb Fitting
Supply Voltage
9-30 VDC
Electrical Connection
Screw Terminal
Temperature Range
0-175 °F
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
2651005WDACT1C
MFG Item Number
2651005WDACT1C
Product Description
Very Low Differential Pressure
Specifications
Specifications
Pressure Range
0-5 in WC
Output
0-10 VDC
Process Connection
1/4 in Fitting
Supply Voltage
9-30 VDC
Electrical Connection
Screw Terminal
Temperature Range
0-150 °F
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
AFS-222
Cleveland Controls HVAC Sensors, AFS Series
Product Description
Pressure Switch, Surface Mount,
Specifications
Specifications
Pressure Range
0-12 in WC
Process Connection
7/16-24 UNS 2A Male
Supply Voltage
115-277 VAC
Electrical Connection
Screw Terminal
Temperature Range
-40-180 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
2641005WB11T1C
MFG Item Number
2641005WB11T1C
Product Description
Very Low Differential Pressure
Specifications
Specifications
Output
4-20 mA
Process Connection
3/16 in Dual Barb Fitting
Supply Voltage
9-30 VDC
Electrical Connection
Screw Terminal
Temperature Range
0-175 °F
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
DFS-221
Cleveland Controls HVAC Sensors, DFS Series
Product Description
Pressure Switch, Fixed Setpoint
Specifications
Specifications
Pressure Range
0-0.05 in WC
Process Connection
1/4 in Slip-On Connector
Supply Voltage
115-277 VAC
Electrical Connection
Spade
Temperature Range
-40-180 °F
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
PR-274-R2-VDC
MFG Item Number
PR-274-R2-VDC-MAMA
Product Description
Low Pressure Sensor,
Specifications
Specifications
Pressure Range
0-1 in WC, 0-.5 in WC, 0-.25 in WC, -.5-.5 in WC, -.25-.25 in WC, -.125-.125 in WC
Process Connection
1/8 NPT
Supply Voltage
12-35 VDC
Electrical Connection
Terminal Block
NEMA Rating
NEMA 4
IP Rating
IP65
Temperature Range
0-180 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
AFS-145
Cleveland Controls HVAC Sensors, AFS Series
Product Description
Pressure Switch, Surface Mount,
Specifications
Specifications
Pressure Range
0-12 in WC
Process Connection
1/8-27 in NPT Female
Supply Voltage
115-277 VAC
Electrical Connection
Screw Terminal
Temperature Range
-40-180 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
2301050PD2F11B
MFG Item Number
2301050PD2F11B
Product Description
True Wet-to-Wet Differential
Specifications
Specifications
Pressure Range
0-50 psi
Output
4-20 mA
Process Connection
1/8-18 NPT Internal
Supply Voltage
9-30 VDC
Electrical Connection
Terminal Block
NEMA Rating
NEMA 4
IP Rating
IP65
Temperature Range
0-175 °F
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
GP(0-200G)-20-P
Product Description
0-200Psig, 4-20, Packard, 1/4in.Npt
Specifications
Specifications
Accuracy
0.5 %
Pressure Range
0-200 psig
Output
4-20 mA
Process Connection
1/4-18 NPT
Supply Voltage
13-30 VDC
Temperature Range
-40-221 °F
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
7MF15654CB005EA1
MFG Item Number
7MF15654CB005EA1
Product Description
Sensor, LIQUID/GAS, 4-20MA, 0-200
Specifications
Specifications
Accuracy
0.25 %
Pressure Range
0-200 psi
Output
4-20 mA
Process Connection
G1/2 in External Thread
Supply Voltage
16-33 VDC
RoHS Compliant
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Pressure Sensors
Shopping Options
HVAC Sensors An HVAC sensor is any device used to measure the conditions of an enclosed space, room, or building. HVAC sensors include thermostats, humidistats, carbon dioxide sensors, pressure sensors, and more.
HVAC sensors are connected to equipment and regulate air quality. Thermostats measure temperature, switching on and off heaters and air conditioners so that the measured temperature matches a predetermined setpoint. Humidistats measure humidity and work with thermostats and heaters to protect equipment from condensation and corrosion. Carbon dioxide sensors monitor the quality of the air and regulate fresh air with ventilation adjustments. Pressure sensors monitor and adjust airflow.
HVAC sensors are ultimately responsible for the efficiency of the entire HVAC system and the overall air quality of the environment.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved