The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Item Number
APMS150C105UD68
MFG Item Number
APMS150C105UD68
Product Description
LED Driver, 150W, BU, 680mA
Specifications
Specifications
Output Current
680 mA
Max Output Power
150 W
Efficiency
90 %
Power Factor
0.98
IP Rating
IP67
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
APMS100C105HD41
MFG Item Number
APMS100C105HD41
Product Description
LED Driver, 100W, BH, 410mA
Specifications
Specifications
Input Voltage
347-480 VAC
Output Current
410 mA
Max Output Power
100 W
Efficiency
90 %
Power Factor
0.98
IP Rating
IP66
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
APMS100C105HD53
MFG Item Number
APMS100C105HD53
Product Description
LED Driver, 100W, BH, 530mA
Specifications
Specifications
Input Voltage
347-480 VAC
Output Current
530 mA
Max Output Power
100 W
Efficiency
90 %
Power Factor
0.98
IP Rating
IP66
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
APMS100C105UD41
MFG Item Number
APMS100C105UD41
Product Description
LED Driver, 100W, BU, 410mA
Specifications
Specifications
Output Current
410 mA
Max Output Power
100 W
Efficiency
90 %
Power Factor
0.98
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
APMS150C105HD68
MFG Item Number
APMS150C105HD68
Product Description
LED Driver, 150W, BH, 680mA
Specifications
Specifications
Input Voltage
347-480 VAC
Output Current
680 mA
Max Output Power
150 W
Efficiency
90 %
Power Factor
0.98
IP Rating
IP67
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
APMS150C105UD93
MFG Item Number
APMS150C105UD93
Product Description
LED Driver, 150W, BU, 930mA
Specifications
Specifications
Output Current
930 mA
Max Output Power
150 W
Efficiency
90 %
Power Factor
0.98
IP Rating
IP67
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
APMS050C135HD10
MFG Item Number
APMS050C135HD10
Product Description
MLLED3 50W BH DRIVER, 1000 MA
Specifications
Specifications
Input Voltage
347-480 VAC
Output Current
1,000 mA
Max Output Power
50 W
Efficiency
87 %
Power Factor
0.98
IP Rating
IP66
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
APMS050C135HD13
MFG Item Number
APMS050C135HD13
Product Description
MLLED4 50W BH DRIVER, 1300 MA
Specifications
Specifications
Input Voltage
347-480 VAC
Output Current
1,300 mA
Max Output Power
50 W
Efficiency
87 %
Power Factor
0.98
IP Rating
IP66
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
APMS050C135HD50
MFG Item Number
APMS050C135HD50
Product Description
MLGL3 50W BH DRIVER, 500 MA
Specifications
Specifications
Input Voltage
347-480 VAC
Output Current
500 mA
Max Output Power
50 W
Efficiency
87 %
Power Factor
0.98
IP Rating
IP66
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
APMS050C135HD72
MFG Item Number
APMS050C135HD72
Product Description
MLLED2 50W BH DRIVER, 720 MA
Specifications
Specifications
Input Voltage
347-480 VAC
Output Current
720 mA
Max Output Power
50 W
Efficiency
87 %
Power Factor
0.98
IP Rating
IP66
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
LED Drivers
Shopping Options
LED Drivers As an authorized distributor with millions of industrial electronic products like circuit protection, enclosures, motors, drives, electronic controls, and more, we are stocked and ready to support thousands of applications across dozens of industries.
Galco is continuously adding new product lines to our catalog, to better meet demand and help our clients solve tough problems.
We go above and beyond to provide alternative solutions in fit, form, and function across multiple brands to help the customer gain more functionality and better value. No matter the job, our goal is to find the right part and help our partners get to work.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved