The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Item Number
LF1A-D1-2THWW6
MFG Item Number
LF1A-D1-2THWW6
Product Description
LED Illuminated Light S, 24V DC,
Specifications
Specifications
Voltage
24 VDC
Color
Cool White
Operating Temperature
-4-122 °F
Waterproof
No
Life Span
40,000 Hrs
Touch Dimmable
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
LF1B-NA3P-2SHY2-3M
MFG Item Number
LF1B-NA3P-2SHY2-3M
Product Description
LED Bar 134mm IP65 Yellow
Specifications
Specifications
Voltage
24 VDC
Current Rating
40 mA
Color
Yellow
Length
5.275 '
Operating Temperature
-22-158 °F
Waterproof
Yes
Life Span
40,000 Hrs
Touch Dimmable
No
Power Consumption
1 W
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
LF1B-NA3P-2THWW2-3M
MFG Item Number
LF1B-NA3P-2THWW2-3M
Product Description
LED Bar 134mm IP65 White
Specifications
Specifications
Voltage
24 VDC
Current Rating
60 mA
Color
White
Length
5.275 '
Operating Temperature
-22-158 °F
Waterproof
Yes
Life Span
40,000 Hrs
Touch Dimmable
No
Power Consumption
1.5 W
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
LF1B-NA3P-2TLWW2-3M
MFG Item Number
LF1B-NA3P-2TLWW2-3M
Product Description
LED Bar 134mm IP65 WarmWhite
Specifications
Specifications
Voltage
24 VDC
Current Rating
60 mA
Color
Warm White
Length
5.275 '
Operating Temperature
-22-158 °F
Waterproof
Yes
Life Span
40,000 Hrs
Touch Dimmable
No
Power Consumption
1.5 W
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
LF1B-NA4P-2SHY2-3M
MFG Item Number
LF1B-NA4P-2SHY2-3M
Product Description
LED Bar 134mm IP65 Yellow
Specifications
Specifications
Voltage
24 VDC
Current Rating
40 mA
Color
Yellow
Length
5.275 '
Operating Temperature
-22-158 °F
Waterproof
Yes
Life Span
40,000 Hrs
Touch Dimmable
No
Power Consumption
1 W
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
LF1B-NA4P-2THWW2-3M
MFG Item Number
LF1B-NA4P-2THWW2-3M
Product Description
LED Bar 134mm IP65 White
Specifications
Specifications
Voltage
24 VDC
Current Rating
60 mA
Color
White
Length
5.275 '
Operating Temperature
-22-158 °F
Waterproof
Yes
Life Span
40,000 Hrs
Touch Dimmable
No
Power Consumption
1.5 W
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
LF1B-NA4P-2TLWW2-3M
MFG Item Number
LF1B-NA4P-2TLWW2-3M
Product Description
LED Bar 134mm IP65 WarmWhite
Specifications
Specifications
Voltage
24 VDC
Current Rating
60 mA
Color
Warm White
Length
5.275 '
Operating Temperature
-22-158 °F
Waterproof
Yes
Life Span
40,000 Hrs
Touch Dimmable
No
Power Consumption
1.5 W
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
LF1B-NB3P-2SHY2-3M
MFG Item Number
LF1B-NB3P-2SHY2-3M
Product Description
LED Bar 210mm IP65 Yellow
Specifications
Specifications
Voltage
24 VDC
Current Rating
80 mA
Color
Yellow
Length
8.267 '
Operating Temperature
-22-158 °F
Waterproof
Yes
Life Span
40,000 Hrs
Touch Dimmable
No
Power Consumption
2 W
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
LF1B-NB3P-2TLWW2-3M
MFG Item Number
LF1B-NB3P-2TLWW2-3M
Product Description
LED Bar 210mm IP65 WarmWhite
Specifications
Specifications
Voltage
24 VDC
Current Rating
120 mA
Color
Warm White
Length
8.267 '
Operating Temperature
-22-158 °F
Waterproof
Yes
Life Span
40,000 Hrs
Touch Dimmable
No
Power Consumption
2.9 W
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
LF1B-NB4P-2SHY2-3M
MFG Item Number
LF1B-NB4P-2SHY2-3M
Product Description
LED Bar 210mm IP65 Yellow
Specifications
Specifications
Voltage
24 VDC
Current Rating
80 mA
Color
Yellow
Length
8.267 '
Operating Temperature
-22-158 °F
Waterproof
Yes
Life Span
40,000 Hrs
Touch Dimmable
No
Power Consumption
2 W
Availability
Order by 5:00 PM ET and your package will ship the same day.
LEDs An LED, or light-emitting diode, is a semiconductor that emits light when activated with a suitable voltage. Electrons recombine with electron holes at the p-n junction to release energy in the form of photons, an effect called electroluminescence. Modern LEDs are able to use this effect to emit light across visible, ultraviolet and infrared wavelengths, all with very high brightness.
Advances in semiconductor technology have led to LEDs suitable for environmental and task lighting, and new types of displays and sensors. They hold many advantages over their incandescent and gas-discharge counterparts, including vastly lower energy consumption, longer component lifetime, increased durability, smaller sizes, and faster switching. Increased energy efficiency allows the LED to emit many more lumens than a similarly sized light source of a different type, and at a much lower cost.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved