The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MFG Item Number
CWA9S-24-CD
Product Description
Slim LED Light Bar, 900mm, IP65
Specifications
Specifications
Voltage
24 VDC
Current Rating
540 mA
Color
White
Length
2.950819672 '
Operating Temperature
-22-140 °F
Waterproof
No
Life Span
40,000 Hrs
Touch Dimmable
No
Power Consumption
18 W
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
CWK2S-24-CD
Product Description
200mm LED light bar, wide angle,
Specifications
Specifications
Voltage
24 VDC
Current Rating
360 mA
Color
White
Length
0.655737705 '
Operating Temperature
14-122 °F
Waterproof
No
Touch Dimmable
No
Power Consumption
8.6 W
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
CWF9S-M2U-CD
Product Description
900mm LED work light, AC100-240V,
Specifications
Specifications
Color
White
Length
2.950819672 '
Operating Temperature
-4-122 °F
Waterproof
No
Touch Dimmable
No
Power Consumption
15 W
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
CWK3S-24-CD
Product Description
300mm LED light bar, wide angle,
Specifications
Specifications
Voltage
24 VDC
Current Rating
480 mA
Color
White
Length
0.983606557 '
Operating Temperature
14-122 °F
Waterproof
No
Touch Dimmable
No
Power Consumption
11.5 W
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
LF2B-C3P-ATHWW2-1M
MFG Item Number
LF2B-C3P-ATHWW2-1M
Product Description
LED BAR IP65 330mm 100-240VAC, Clear
Specifications
Specifications
Color
White
Operating Temperature
-22-158 °F
Waterproof
Yes
Life Span
40,000 Hrs
Touch Dimmable
No
Power Consumption
4.4 W
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
LF2B-B4P-ATHWW2-1M
MFG Item Number
LF2B-B4P-ATHWW2-1M
Product Description
LED BAR IP65 210mm 100-240VAC, White
Specifications
Specifications
Color
White
Operating Temperature
-22-158 °F
Waterproof
Yes
Life Span
40,000 Hrs
Touch Dimmable
No
Power Consumption
2.2 W
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
LF2D-EH2F-2W-A
MFG Item Number
LF2D-EH2F-2W-A
Product Description
LED Machine Light
Specifications
Specifications
Voltage
24 VDC
Color
White
Operating Temperature
-22-158 °F
Waterproof
Yes
Life Span
50,000 Hrs
Touch Dimmable
No
Power Consumption
11 W
Availability
Obsolete Item No Longer Available
Product Description
Holding bracket for CWA - one pair
Specifications
Specifications
For Use With
Patlite LED Bar
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Swivel bracket for CWF series
Specifications
Specifications
For Use With
Patlite LED Bar
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Magnetic mount for CWF series
Specifications
Specifications
For Use With
Patlite LED Bar
Availability
Order by 5:00 PM ET and your package will ship the same day.
LEDs An LED, or light-emitting diode, is a semiconductor that emits light when activated with a suitable voltage. Electrons recombine with electron holes at the p-n junction to release energy in the form of photons, an effect called electroluminescence. Modern LEDs are able to use this effect to emit light across visible, ultraviolet and infrared wavelengths, all with very high brightness.
Advances in semiconductor technology have led to LEDs suitable for environmental and task lighting, and new types of displays and sensors. They hold many advantages over their incandescent and gas-discharge counterparts, including vastly lower energy consumption, longer component lifetime, increased durability, smaller sizes, and faster switching. Increased energy efficiency allows the LED to emit many more lumens than a similarly sized light source of a different type, and at a much lower cost.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved