The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Item Number
113162000-00662685
MFG Item Number
113162000-00662685
Product Description
MACH LED PLUS.FORTY, MLAL 27 S, 24V
Specifications
Specifications
Lamp Included
Yes
Voltage
20~28 VDC
Length
14.4 Inches
Style
Tube
Lamp Type
LED
Power
10.5 W
Lumens
1,080
Mounting
Surface
Guarded
No
Junction Box
No
Enclosed
Yes
Gasketed
No
Marine Rated
No
Wet Locations
No
IP Rating
IP67
Nominal Voltage
24 VDC
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
4000-75800-1715004
MFG Item Number
4000-75800-1715004
Product Description
Modlight Illumix Slim Line 4W, Led
Specifications
Specifications
Lamp Included
Yes
Voltage
24 VDC
Length
8.58 "
Style
Tube
Lamp Type
LED
Power
4 W
Lumens
420
Mounting
Rotatable
Guarded
No
Junction Box
No
Enclosed
No
Gasketed
No
Marine Rated
No
Wet Locations
No
IP Rating
IP54
Nominal Voltage
24 VDC
Item Number
4000-75800-1715008
MFG Item Number
4000-75800-1715008
Product Description
Modlight Illumix Slim Line 8W, Led
Specifications
Specifications
Lamp Included
Yes
Voltage
24 VDC
Length
14.09 "
Style
Tube
Lamp Type
LED
Power
8 W
Lumens
840
Mounting
Rotatable
Guarded
No
Junction Box
No
Enclosed
No
Gasketed
No
Marine Rated
No
Wet Locations
No
IP Rating
IP54
Nominal Voltage
24 VDC
Item Number
4000-75801-1415006
MFG Item Number
4000-75801-1415006
Product Description
Modlight Illumix Classic Line 6W,
Specifications
Specifications
Lamp Included
Yes
Voltage
24 VDC
Length
9.25 "
Style
Tube
Lamp Type
LED
Power
6 W
Lumens
630
Mounting
Rotatable
Guarded
No
Junction Box
No
Enclosed
No
Gasketed
No
Marine Rated
No
Wet Locations
No
IP Rating
IP67
Nominal Voltage
24 VDC
Item Number
4000-75800-1715032
MFG Item Number
4000-75800-1715032
Product Description
Modlight Illumix Slim Line 32W, Led
Specifications
Specifications
Lamp Included
Yes
Voltage
24 VDC
Length
47.17 "
Style
Tube
Lamp Type
LED
Power
32 W
Lumens
3,360
Mounting
Rotatable
Guarded
No
Junction Box
No
Enclosed
No
Gasketed
No
Marine Rated
No
Wet Locations
No
IP Rating
IP54
Nominal Voltage
24 VDC
Item Number
4000-75801-1415012
MFG Item Number
4000-75801-1415012
Product Description
Modlight Illumix Classic Line 12W,
Specifications
Specifications
Lamp Included
Yes
Voltage
24 VDC
Length
16.14 "
Style
Tube
Lamp Type
LED
Power
12 W
Lumens
1,260
Mounting
Rotatable
Guarded
No
Junction Box
No
Enclosed
No
Gasketed
No
Marine Rated
No
Wet Locations
No
IP Rating
IP67
Nominal Voltage
24 VDC
Item Number
4000-75801-1415018
MFG Item Number
4000-75801-1415018
Product Description
Modlight Illumix Classic Line 18W,
Specifications
Specifications
Lamp Included
Yes
Voltage
24 VDC
Length
23.03 "
Style
Tube
Lamp Type
LED
Power
18 W
Lumens
1,890
Mounting
Rotatable
Guarded
No
Junction Box
No
Enclosed
No
Gasketed
No
Marine Rated
No
Wet Locations
No
IP Rating
IP67
Nominal Voltage
24 VDC
Item Number
4000-75801-1415024
MFG Item Number
4000-75801-1415024
Product Description
Modlight Illumix Classic Line 24W,
Specifications
Specifications
Lamp Included
Yes
Voltage
24 VDC
Length
29.92 "
Style
Tube
Lamp Type
LED
Power
24 W
Lumens
2,520
Mounting
Rotatable
Guarded
No
Junction Box
No
Enclosed
No
Gasketed
No
Marine Rated
No
Wet Locations
No
IP Rating
IP67
Nominal Voltage
24 VDC
Item Number
408001876-00582065
MFG Item Number
408001876-00582065
Product Description
Bracket, End Bracket +/- 65_ range
Availability
Order by 5:00 PM ET and your package will ship the same day.
EV2IH20
Crouse Hinds Light Fixtures
Product Description
LIGHTING
Availability
Order by 5:00 PM ET and your package will ship the same day.
Light Fixtures A light fixture, or luminaire, is an electrical device used to hold and protect a lamp. All light fixtures include the fixture body and light socket. The light socket holds the lamp into position and allows for convenient replacement.
Fixtures require an electrical connection to supply power to the lamp. This can be accomplished with a simple plug and cord, or by direct AC line connection for permanent installations. The socket includes all the necessary components needed to securely hold and provide power to the lamp. This includes the terminal requirements specified by the lamp type.
Light fixtures can be designed to house just about any lamp type and lamp size, provided the fixture can support the necessary voltage and mounting requirements. Furthermore, enclosed and gasketed fixtures are available to protect the lamp from outdoor or harsh conditions.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved