-
ACS150-01U-04A7-2ABB Drives, ACS150 SeriesItem NumberACS150-01U-04A7-2MFG Item NumberACS150-01U-04A7-2SeriesACS150Product DescriptionDrive, AC, 1HP, 240V, 4.7A, CT, OPSpecifications
Specifications Input Phase 1 HP (Constant Torque Rating) 1 hp Amps (Constant Torque Rating) 4.7 A Closed Loop No AC Line Regenerative No Operator Controls Built In IP Rating IP20 Motor Control-Max Level V/Hz (Scalar) Mounting Panel Nominal Input VAC 240 VAC Input Range Voltage (AC) 200-240 VAC Max Frequency 500 Hz Frame Size R1 Depth 5.59 " Width 2.76 " Height 7.95 " Availability -
ACS150-03U-09A8-2ABB Drives, ACS150 SeriesItem NumberACS150-03U-09A8-2MFG Item NumberACS150-03U-09A8-2SeriesACS150Product DescriptionDrive, AC, 3HP, 240V, 9.8A, CT, OPSpecifications
Specifications Input Phase 3 HP (Constant Torque Rating) 3 hp Amps (Constant Torque Rating) 9.8 A Closed Loop No AC Line Regenerative No Operator Controls Built In IP Rating IP20 Motor Control-Max Level V/Hz (Scalar) Mounting Panel Nominal Input VAC 240 VAC Input Range Voltage (AC) 200-240 VAC Max Frequency 500 Hz Frame Size R2 Depth 5.59 " Width 4.13 " Height 7.95 " Availability -
ACS150-01U-09A8-2ABB Drives, ACS150 SeriesItem NumberACS150-01U-09A8-2MFG Item NumberACS150-01U-09A8-2SeriesACS150Product DescriptionDrive, AC, 3HP, 240V, 9.8A, CT, OPSpecifications
Specifications Input Phase 1 HP (Constant Torque Rating) 3 hp Amps (Constant Torque Rating) 9.8 A Closed Loop No AC Line Regenerative No Operator Controls Built In IP Rating IP20 Motor Control-Max Level V/Hz (Scalar) Mounting Panel Nominal Input VAC 240 VAC Input Range Voltage (AC) 200-240 VAC Max Frequency 500 Hz Frame Size R2 Depth 5.59 " Width 4.13 " Height 7.95 " Availability -
ACS150-03U-03A5-2ABB Drives, ACS150 SeriesItem NumberACS150-03U-03A5-2MFG Item NumberACS150-03U-03A5-2SeriesACS150Product DescriptionDrive, AC, 0.75HP, 240V, 3.5A, CT, OPSpecifications
Specifications Input Phase 3 HP (Constant Torque Rating) 0.75 hp Amps (Constant Torque Rating) 3.5 A Closed Loop No AC Line Regenerative No Operator Controls Built In IP Rating IP20 Motor Control-Max Level V/Hz (Scalar) Mounting Panel Nominal Input VAC 240 VAC Input Range Voltage (AC) 200-240 VAC Max Frequency 500 Hz Frame Size R0 Enclosure R0 Depth 5.59 " Width 2.76 " Height 7.95 " Availability -
ACS150-03U-08A8-4ABB Drives, ACS150 SeriesItem NumberACS150-03U-08A8-4MFG Item NumberACS150-03U-08A8-4SeriesACS150Product DescriptionDrive, AC, 5HP, 480V, 8.8A, CT, OPSpecifications
Specifications Input Phase 3 HP (Constant Torque Rating) 5 hp Amps (Constant Torque Rating) 8.8 A Closed Loop No AC Line Regenerative No Operator Controls Built In IP Rating IP20 Motor Control-Max Level V/Hz (Scalar) Mounting Panel Input Range Voltage (AC) 380-480 VAC Max Frequency 500 Hz Frame Size R1 Enclosure R1 Depth 5.59 " Width 2.76 " Height 7.95 " -
ACS150-03U-04A1-4ABB Drives, ACS150 SeriesItem NumberACS150-03U-04A1-4MFG Item NumberACS150-03U-04A1-4SeriesACS150Product DescriptionDrive, AC, 2HP, 480V, 4.1A, CT, OPSpecifications
Specifications Input Phase 3 HP (Constant Torque Rating) 2 hp Amps (Constant Torque Rating) 4.1 A Closed Loop No AC Line Regenerative No Operator Controls Built In IP Rating IP20 Motor Control-Max Level V/Hz (Scalar) Mounting Panel Input Range Voltage (AC) 380-480 VAC Max Frequency 500 Hz Frame Size R1 Depth 5.59 " Width 2.76 " Height 7.95 " -
ACS150-01U-06A7-2ABB Drives, ACS150 SeriesItem NumberACS150-01U-06A7-2MFG Item NumberACS150-01U-06A7-2SeriesACS150Product DescriptionDrive, AC, 1.5HP, 240V, 6.7A, CT, OPSpecifications
Specifications Input Phase 1 HP (Constant Torque Rating) 1.5 hp Amps (Constant Torque Rating) 6.7 A Closed Loop No AC Line Regenerative No Operator Controls Built In IP Rating IP20 Motor Control-Max Level V/Hz (Scalar) Mounting Panel Nominal Input VAC 240 VAC Input Range Voltage (AC) 200-240 VAC Max Frequency 500 Hz Frame Size R1 Enclosure R1 Depth 5.59 " Width 2.76 " Height 7.95 " -
ACS150-03U-05A6-4ABB Drives, ACS150 SeriesItem NumberACS150-03U-05A6-4MFG Item NumberACS150-03U-05A6-4SeriesACS150Product DescriptionDrive, AC, 3HP, 480V, 5.6A, CT, OPSpecifications
Specifications Input Phase 3 HP (Constant Torque Rating) 3 hp Amps (Constant Torque Rating) 5.6 A Closed Loop No AC Line Regenerative No Operator Controls Built In IP Rating IP20 Motor Control-Max Level V/Hz (Scalar) Mounting Panel Input Range Voltage (AC) 380-480 VAC Max Frequency 500 Hz Frame Size R1 Depth 5.59 " Width 2.76 " Height 7.95 " -
ACS150-03U-06A7-2ABB Drives, ACS150 SeriesItem NumberACS150-03U-06A7-2MFG Item NumberACS150-03U-06A7-2SeriesACS150Product DescriptionDrive, AC, 1.5HP, 240V, 6.7A, CT, OPSpecifications
Specifications Input Phase 3 HP (Constant Torque Rating) 1.5 hp Amps (Constant Torque Rating) 6.7 A Closed Loop No AC Line Regenerative No Operator Controls Built In IP Rating IP20 Motor Control-Max Level V/Hz (Scalar) Mounting Panel Nominal Input VAC 240 VAC Input Range Voltage (AC) 200-240 VAC Max Frequency 500 Hz Frame Size R1 Depth 5.59 " Width 2.76 " Height 7.95 " -
ACS150-03U-02A4-2ABB Drives, ACS150 SeriesItem NumberACS150-03U-02A4-2MFG Item NumberACS150-03U-02A4-2SeriesACS150Product DescriptionDrive, AC, 0.5HP, 240V, 2.4A, CT, OPSpecifications
Specifications Input Phase 3 HP (Constant Torque Rating) 0.5 hp Amps (Constant Torque Rating) 2.4 A Closed Loop No AC Line Regenerative No Operator Controls Built In IP Rating IP20 Motor Control-Max Level V/Hz (Scalar) Mounting Panel Nominal Input VAC 240 VAC Input Range Voltage (AC) 200-240 VAC Max Frequency 500 Hz Frame Size R0 Enclosure R0 Depth 5.59 " Width 2.76 " Height 7.95 "