-
ACS355-03U-08A8-4+J400ABB Drives, ACS355 SeriesItem NumberACS355-03U-08A8-4+J400MFG Item NumberACS355-03U-08a8-4+J400SeriesACS355Product DescriptionDrive, AC, 5HP, 480V, 8.8A, CT, OPSpecifications
Specifications Input Phase 3 HP (Constant Torque Rating) 5 hp Amps (Constant Torque Rating) 8.8 A Closed Loop Optional AC Line Regenerative No Operator Controls Keypad Included IP Rating IP20 Motor Control-Max Level Open Loop Vector (Sensorless Vector) Mounting Panel Input Range Voltage (AC) 380-480 VAC Max Frequency 600 Hz Frame Size R1 Depth 6.34 " Width 2.76 " Height 7.95 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
ACS355-03U-07A5-2+J400ABB Drives, ACS355 SeriesItem NumberACS355-03U-07A5-2+J400MFG Item NumberACS355-03U-07A5-2+J400SeriesACS355Product DescriptionDrive, AC, 2HP, 240V, 7.5A, CT, OPSpecifications
Specifications Input Phase 3 HP (Constant Torque Rating) 2 hp Amps (Constant Torque Rating) 7.5 A Closed Loop Optional AC Line Regenerative No Operator Controls Keypad Included IP Rating IP20 Motor Control-Max Level Open Loop Vector (Sensorless Vector) Mounting Panel Nominal Input VAC 240 VAC Input Range Voltage (AC) 200-240 VAC Max Frequency 600 Hz Frame Size R1 Depth 6.34 " Width 2.76 " Height 7.95 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
ACS355-03U-31A0-4+J400ABB Drives, ACS355 SeriesItem NumberACS355-03U-31A0-4+J400MFG Item NumberACS355-03U-31A0-4+J400SeriesACS355Product DescriptionDrive, AC, 20HP, 480V, 31.0A, CT, OPSpecifications
Specifications Input Phase 3 HP (Constant Torque Rating) 20 hp Amps (Constant Torque Rating) 31 A Closed Loop Optional AC Line Regenerative No Operator Controls Keypad Included IP Rating IP20 Motor Control-Max Level Open Loop Vector (Sensorless Vector) Mounting Panel Input Range Voltage (AC) 380-480 VAC Max Frequency 600 Hz Frame Size R4 Depth 6.65 " Width 10.24 " Height 7.95 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
ACS355-01U-06A7-2ABB Drives, ACS355 SeriesItem NumberACS355-01U-06A7-2MFG Item NumberACS355-01U-06A7-2SeriesACS355Product DescriptionDrive, AC, 1.5HP, 240V, 6.7A, CT, OPSpecifications
Specifications Input Phase 1 HP (Constant Torque Rating) 1.5 hp Amps (Constant Torque Rating) 6.7 A Closed Loop Optional AC Line Regenerative No Operator Controls Sold Separately, See Accessories IP Rating IP20 Motor Control-Max Level Open Loop Vector (Sensorless Vector) Mounting Panel Nominal Input VAC 240 VAC Input Range Voltage (AC) 200-240 VAC Max Frequency 600 Hz Frame Size R1 Depth 6.34 " Width 2.76 " Height 7.95 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
ACS355-03U-12A5-4+J400ABB Drives, ACS355 SeriesItem NumberACS355-03U-12A5-4+J400MFG Item NumberACS355-03U-12A5-4+J400SeriesACS355Product DescriptionDrive, AC, 7.5HP, 480V, 12.5A, CT, OPSpecifications
Specifications Input Phase 3 HP (Constant Torque Rating) 7.5 hp Amps (Constant Torque Rating) 12.5 A Closed Loop Optional AC Line Regenerative No Operator Controls Keypad Included IP Rating IP20 Motor Control-Max Level Open Loop Vector (Sensorless Vector) Mounting Panel Input Range Voltage (AC) 380-480 VAC Max Frequency 600 Hz Frame Size R3 Enclosure R3 Depth 6.65 " Width 6.65 " Height 7.95 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
ACS355-03U-06A7-2ABB Drives, ACS355 SeriesItem NumberACS355-03U-06A7-2MFG Item NumberACS355-03U-06A7-2SeriesACS355Product DescriptionDrive, AC, 1.5HP, 240V, 6.7A, CT, OPSpecifications
Specifications Input Phase 3 HP (Constant Torque Rating) 1.5 hp Amps (Constant Torque Rating) 6.7 A Closed Loop Optional AC Line Regenerative No Operator Controls Sold Separately, See Accessories IP Rating IP20 Motor Control-Max Level Open Loop Vector (Sensorless Vector) Mounting Panel Nominal Input VAC 240 VAC Input Range Voltage (AC) 200-240 VAC Max Frequency 600 Hz Frame Size R1 Depth 6.34 " Width 2.76 " Height 7.95 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
ACS355-03U-23A1-4ABB Drives, ACS355 SeriesItem NumberACS355-03U-23A1-4MFG Item NumberACS355-03U-23A1-4SeriesACS355Product DescriptionDrive, AC, 15HP, 480V, 23.1A, CT, OPSpecifications
Specifications Input Phase 3 HP (Constant Torque Rating) 15 hp Amps (Constant Torque Rating) 23.1 A Closed Loop Optional AC Line Regenerative No Operator Controls Sold Separately, See Accessories IP Rating IP20 Motor Control-Max Level Open Loop Vector (Sensorless Vector) Mounting Panel Input Range Voltage (AC) 380-480 VAC Max Frequency 600 Hz Frame Size R3 Depth 6.65 " Width 6.65 " Height 7.95 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
ACS355-03U-04A1-4ABB Drives, ACS355 SeriesItem NumberACS355-03U-04A1-4MFG Item NumberACS355-03U-04A1-4SeriesACS355Product DescriptionDrive, AC, 2HP, 480V, 4.1A, CT, OPSpecifications
Specifications Input Phase 3 HP (Constant Torque Rating) 2 hp Amps (Constant Torque Rating) 4.1 A Closed Loop Optional AC Line Regenerative No Operator Controls Sold Separately, See Accessories IP Rating IP20 Motor Control-Max Level Open Loop Vector (Sensorless Vector) Mounting Panel Input Range Voltage (AC) 380-480 VAC Max Frequency 600 Hz Frame Size R1 Depth 6.34 " Width 2.76 " Height 7.95 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
ACS355-01U-04A7-2+J400ABB Drives, ACS355 SeriesItem NumberACS355-01U-04A7-2+J400MFG Item NumberACS355-01U-04A7-2+J400SeriesACS355Product DescriptionDrive, AC, 1HP, 240V, 4.7A, CT, OPSpecifications
Specifications Input Phase 1 HP (Constant Torque Rating) 1 hp Amps (Constant Torque Rating) 4.7 A Closed Loop Optional AC Line Regenerative No Operator Controls Keypad Included IP Rating IP20 Motor Control-Max Level Open Loop Vector (Sensorless Vector) Mounting Panel Nominal Input VAC 240 VAC Input Range Voltage (AC) 200-240 VAC Max Frequency 600 Hz Frame Size R1 Depth 6.34 " Width 2.76 " Height 7.95 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
ACS355-03U-02A4-4ABB Drives, ACS355 SeriesItem NumberACS355-03U-02A4-4MFG Item NumberACS355-03U-02A4-4SeriesACS355Product DescriptionDrive, AC, 1HP, 480V, 2.4A, CT, OPSpecifications
Specifications Input Phase 3 HP (Constant Torque Rating) 1 hp Amps (Constant Torque Rating) 2.4 A Closed Loop Optional AC Line Regenerative No Operator Controls Sold Separately, See Accessories IP Rating IP20 Motor Control-Max Level Open Loop Vector (Sensorless Vector) Mounting Panel Input Range Voltage (AC) 380-480 VAC Max Frequency 600 Hz Frame Size R1 Depth 6.34 " Width 2.76 " Height 7.95 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day.