-
POWERPLX115/270Bardac Drives, POWERPLX SeriesItem NumberPOWERPLX115/270MFG Item NumberpowerPLX115/270SeriesPOWERPLXProduct DescriptionDrive, DC, 75HP@240V, 150HP@480VSpecifications
Specifications Input Current (AC) 216 A Output Armature Voltage (DC) 240 VDC, 500 VDC Max HP @ 240 VDC Armature 75 hp Max HP @ 500 VDC Armature 150 hp Input Phase 3 Output Field Current (DC) 10 A Max Armature Current (DC) 270 A Field Supply Regulated Regen Yes Operator Controls Built In Temperature Range (F) 32-104 °F Availability -
POWERPLX145/330Bardac Drives, POWERPLX SeriesItem NumberPOWERPLX145/330MFG Item NumberpowerPLX145/330SeriesPOWERPLXProduct DescriptionDrive, DC, 100HP@240V, 200HP@480VSpecifications
Specifications Input Current (AC) 270 A Output Armature Voltage (DC) 240 VDC, 500 VDC Max HP @ 240 VDC Armature 100 hp Max HP @ 500 VDC Armature 200 hp Input Phase 3 Output Field Current (DC) 10 A Max Armature Current (DC) 330 A Field Supply Regulated Regen Yes Operator Controls Built In Temperature Range (F) 32-104 °F Availability -
POWERPLX15/36Bardac Drives, POWERPLX SeriesItem NumberPOWERPLX15/36MFG Item NumberpowerPLX15/36SeriesPOWERPLXProduct DescriptionDrive, DC, 10HP@240V, 20HP@480VSpecifications
Specifications Input Current (AC) 30 A Output Armature Voltage (DC) 240 VDC, 500 VDC Max HP @ 240 VDC Armature 10 hp Max HP @ 500 VDC Armature 20 hp Input Phase 3 Output Field Current (DC) 5 A Max Armature Current (DC) 36 A Field Supply Regulated Regen Yes Operator Controls Built In Temperature Range (F) 32-104 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
POWERPLX185/405Bardac Drives, POWERPLX SeriesItem NumberPOWERPLX185/405MFG Item NumberpowerPLX185/405SeriesPOWERPLXProduct DescriptionDrive, DC, 125HP@240V, 250HP@480VSpecifications
Specifications Input Current (AC) 350 A Output Armature Voltage (DC) 240 VDC, 500 VDC Max HP @ 240 VDC Armature 125 hp Max HP @ 500 VDC Armature 250 hp Input Phase 3 Output Field Current (DC) 20 A Max Armature Current (DC) 405 A Field Supply Regulated Regen Yes Operator Controls Built In Temperature Range (F) 32-104 °F Availability -
POWERPLX20/51Bardac Drives, POWERPLX SeriesItem NumberPOWERPLX20/51MFG Item NumberpowerPLX20/51SeriesPOWERPLXProduct DescriptionDrive, DC, 10HP@240V, 30HP@480VSpecifications
Specifications Input Current (AC) 40 A Output Armature Voltage (DC) 240 VDC, 500 VDC Max HP @ 240 VDC Armature 10 hp Max HP @ 500 VDC Armature 30 hp Input Phase 3 Output Field Current (DC) 5 A Max Armature Current (DC) 51 A Field Supply Regulated Regen Yes Operator Controls Built In Temperature Range (F) 32-104 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
POWERPLX225/480Bardac Drives, POWERPLX SeriesItem NumberPOWERPLX225/480MFG Item NumberpowerPLX225/480SeriesPOWERPLXProduct DescriptionDrive, DC, 150HP@240V, 300HP@480VSpecifications
Specifications Input Current (AC) 435 A Output Armature Voltage (DC) 240 VDC, 500 VDC Max HP @ 240 VDC Armature 150 hp Max HP @ 500 VDC Armature 300 hp Input Phase 3 Output Field Current (DC) 20 A Max Armature Current (DC) 480 A Field Supply Regulated Regen Yes Operator Controls Built In Temperature Range (F) 32-104 °F Availability -
POWERPLX40/99Bardac Drives, POWERPLX SeriesItem NumberPOWERPLX40/99MFG Item NumberpowerPLX40/99SeriesPOWERPLXProduct DescriptionDrive, DC, 25HP@240V, 60HP@480VSpecifications
Specifications Input Current (AC) 80 A Output Armature Voltage (DC) 240 VDC, 500 VDC Max HP @ 240 VDC Armature 25 hp Max HP @ 500 VDC Armature 60 hp Input Phase 3 Output Field Current (DC) 5 A Max Armature Current (DC) 99 A Field Supply Regulated Regen Yes Operator Controls Built In Temperature Range (F) 32-104 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
POWERPLX50/123Bardac Drives, POWERPLX SeriesItem NumberPOWERPLX50/123MFG Item NumberpowerPLX50/123SeriesPOWERPLXProduct DescriptionDrive, DC, 35HP@240V, 75HP@480VSpecifications
Specifications Input Current (AC) 100 A Output Armature Voltage (DC) 240 VDC, 500 VDC Max HP @ 240 VDC Armature 35 hp Max HP @ 500 VDC Armature 75 hp Input Phase 3 Output Field Current (DC) 5 A Max Armature Current (DC) 123 A Field Supply Regulated Regen Yes Operator Controls Built In Temperature Range (F) 32-104 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
POWERPLX65/164Bardac Drives, POWERPLX SeriesItem NumberPOWERPLX65/164MFG Item NumberpowerPLX65/164SeriesPOWERPLXProduct DescriptionDrive, DC, 50HP@240V, 100HP@480VSpecifications
Specifications Input Current (AC) 124 A Output Armature Voltage (DC) 240 VDC, 500 VDC Max HP @ 240 VDC Armature 50 hp Max HP @ 500 VDC Armature 100 hp Input Phase 3 Output Field Current (DC) 10 A Max Armature Current (DC) 164 A Field Supply Regulated Regen Yes Operator Controls Built In Temperature Range (F) 32-104 °F Availability -
POWERPLX85/205Bardac Drives, POWERPLX SeriesItem NumberPOWERPLX85/205MFG Item NumberpowerPLX85/205SeriesPOWERPLXProduct DescriptionDrive, DC, 60HP@240V, 125HP@480VSpecifications
Specifications Input Current (AC) 164 A Output Armature Voltage (DC) 240 VDC, 500 VDC Max HP @ 240 VDC Armature 60 hp Max HP @ 500 VDC Armature 125 hp Input Phase 3 Output Field Current (DC) 10 A Max Armature Current (DC) 205 A Field Supply Regulated Regen Yes Operator Controls Built In Temperature Range (F) 32-104 °F Availability